Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51030.080.0060 Socket Head Cap Screw, 60mm Length, M8-1.25 Thread Size, A2 Grade | CG8GYN 53GJ45

FABORY M51030.080.0060 Socket Head Cap Screw, M8x1.25 Thread Size, Button, 60mm Lg., 4.4mm Head Ht., Pln, Gr. A2, SS, 50 Pk

Item: CG8GYN Model: M51030.080.0060Cross Ref: 53GJ45
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
Head Dia.14 mm
Head Height4.4 mm
Head TypeButton
Length60 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM8 x 1.25
Thread StylePartially Threaded
Thread TypeMetric Coarse
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsISO 7380
Display Qty50
Head Diameter14 mm
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length40 mm
Screw Length60 mm
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 1.1606
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51030.008.0075 Socket Cap Screw Button Stainless Steel 2-56 x 3/4 - PK 100 | AB7CZY 22TY44 U51030.008.0075#2-56Fully Threaded0.05"0.164"0.0469"3/4"85000 psiRockwell B80-C32100€15.29
APPROVED VENDOR U51030.013.0150 Socket Cap Screw Button Stainless Steel 6-32 x 1-1/2 - PK 100 | AB7CZZ 22TY45 U51030.013.0150#6-32Fully Threaded5/64"1/4"0.073"1 1/2"85000 psiRockwell B80-C32100€14.44
APPROVED VENDOR U51030.019.0150 Socket Cap Screw Button SS 10-24 x 1-1/2 - PK 100 | AB7DAA 22TY46 U51030.019.0150#10-24Fully Threaded1/8"0.361"0.101"1 1/2"85000 psiRockwell B80-C32100€24.34
APPROVED VENDOR U51030.019.0200 Socket Cap Screw Button Stainless Steel 10-24 x 2 - Pack Of 100 | AB7DAB 22TY47 U51030.019.0200#10-24Fully Threaded1/8"0.361"0.101"2"85000 psiRockwell B80-C32100€30.67
APPROVED VENDOR U51030.025.0100 Socket Cap Screw Button Stainless Steel 1/4-20 x 1 - PK 100 | AB7DAE 22TY50 U51030.025.01001/4"-20Fully Threaded5/32"7/16"0.132"1"85000 psiRockwell B80-C32100€16.62
APPROVED VENDOR U51030.025.0125 Socket Cap Screw Button SS 1/4-20 x 1-1/4 - PK 100 | AB7DAF 22TY51 U51030.025.01251/4"-20Fully Threaded5/32"7/16"0.132"1 1/4"85000 psiRockwell B80-C32100€33.72
APPROVED VENDOR U51030.025.0150 Socket Cap Screw Button SS 1/4-20 x 1-1/2 - PK 100 | AB7DAG 22TY52 U51030.025.01501/4"-20Fully Threaded5/32"7/16"0.132"1 1/2"85000 psiRockwell B80-C32100€35.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51030.080.0060 Socket Head Cap Screw, M8x1.25 Thread Size, Button, 60mm Lg., 4.4mm Head Ht., Pln, Gr. A2, SS, 50 Pk
€43.64 /pack