Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51030.060.0016 Socket Head Cap Screw, 16mm Length, M6-1 Thread Size, A2 Grade | CG8GXU 53GJ24

FABORY M51030.060.0016 Socket Head Cap Screw, M6x1 Thread Size, Button, 16 mm Lg., 3.3 mm Head Ht., Pln, 50 Pk

Item: CG8GXU Model: M51030.060.0016Cross Ref: 53GJ24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size4 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
Head Dia.10.5 mm
Head Height3.3 mm
Head TypeButton
Length16 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.1926
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51030.008.0075 Socket Cap Screw Button Stainless Steel 2-56 x 3/4 - PK 100 | AB7CZY 22TY44 U51030.008.0075#2-56Fully Threaded0.05"0.164"0.0469"3/4"85000 psiRockwell B80-C32100€15.29
APPROVED VENDOR U51030.013.0150 Socket Cap Screw Button Stainless Steel 6-32 x 1-1/2 - PK 100 | AB7CZZ 22TY45 U51030.013.0150#6-32Fully Threaded5/64"1/4"0.073"1 1/2"85000 psiRockwell B80-C32100€14.44
APPROVED VENDOR U51030.019.0150 Socket Cap Screw Button SS 10-24 x 1-1/2 - PK 100 | AB7DAA 22TY46 U51030.019.0150#10-24Fully Threaded1/8"0.361"0.101"1 1/2"85000 psiRockwell B80-C32100€24.34
APPROVED VENDOR U51030.019.0200 Socket Cap Screw Button Stainless Steel 10-24 x 2 - Pack Of 100 | AB7DAB 22TY47 U51030.019.0200#10-24Fully Threaded1/8"0.361"0.101"2"85000 psiRockwell B80-C32100€30.67
APPROVED VENDOR U51030.025.0100 Socket Cap Screw Button Stainless Steel 1/4-20 x 1 - PK 100 | AB7DAE 22TY50 U51030.025.01001/4"-20Fully Threaded5/32"7/16"0.132"1"85000 psiRockwell B80-C32100€16.62
APPROVED VENDOR U51030.025.0125 Socket Cap Screw Button SS 1/4-20 x 1-1/4 - PK 100 | AB7DAF 22TY51 U51030.025.01251/4"-20Fully Threaded5/32"7/16"0.132"1 1/4"85000 psiRockwell B80-C32100€33.72
APPROVED VENDOR U51030.025.0150 Socket Cap Screw Button SS 1/4-20 x 1-1/2 - PK 100 | AB7DAG 22TY52 U51030.025.01501/4"-20Fully Threaded5/32"7/16"0.132"1 1/2"85000 psiRockwell B80-C32100€35.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51030.060.0016 Socket Head Cap Screw, M6x1 Thread Size, Button, 16 mm Lg., 3.3 mm Head Ht., Pln, 50 Pk
€12.64 /unit