Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39760.030.0006 Round Head Grooved Pin, Ust 36-2 Grade, 3mm Pin Dia. | CG8GPD 41KL76

FABORY M39760.030.0006 Grooved Pin, Steel, Plain, 6 mm Lg., 3 mm Pin Dia., Gr. UST 36-2, 50 Pk

Item: CG8GPD Model: M39760.030.0006Cross Ref: 41KL76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooved Pin
FinishPlain
GradeGrade UST 36-2
Length6 mm
MaterialSteel
Pin Dia.3 mm
System Of MeasurementMetric
Material Grade/classUngraded
Pin Diameter3 mm
Pin TypeRound Head
Product TypeGrooved Pin
Shank Length6 mm
StandardsDIN 1476

Shipping Info:

Ship weight (kg) 0.0261
Country of OriginVaries

Product Variants

ProductModelPin Dia.FinishPkg. Qty.Price
FABORY M39760.014.0003 Round Head Grooved Pin, Ust 36-2 Grade, 1.4mm Pin Dia. | CG8GNF 41KL55 M39760.014.00031.4 mmPlain50€9.01
FABORY M39760.014.0004 Round Head Grooved Pin, Ust 36-2 Grade, 1.4mm Pin Dia. | CG8GNG 41KL56 M39760.014.00041.4 mmPlain50€13.60
FABORY M39760.014.0006 Round Head Grooved Pin, Ust 36-2 Grade, 1.4mm Pin Dia. | CG8GNH 41KL57 M39760.014.00061.4 mmPlain50€15.21
FABORY M39760.017.0003 Round Head Grooved Pin, Ust 36-2 Grade, 1.7mm Pin Dia. | CG8GNJ 41KL58 M39760.017.00031.7 mmPlain50€13.92
FABORY M39760.017.0004 Round Head Grooved Pin, Ust 36-2 Grade, 1.7mm Pin Dia. | CG8GNK 41KL59 M39760.017.00041.7 mmPlain50€13.72
FABORY M39760.017.0005 Round Head Grooved Pin, Ust 36-2 Grade, 1.7mm Pin Dia. | CG8GNL 41KL60 M39760.017.00051.7 mmPlain50€15.20
FABORY M39760.017.0006 Round Head Grooved Pin, Ust 36-2 Grade, 1.7mm Pin Dia. | CG8GNM 41KL61 M39760.017.00061.7 mmPlain50€15.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39760.030.0006 Grooved Pin, Steel, Plain, 6 mm Lg., 3 mm Pin Dia., Gr. UST 36-2, 50 Pk
€9.81 /pack