Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39080.160.0050 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FGY 53GH92

FABORY M39080.160.0050 Dowel Pin, Std Dowel, 50 mm Lg., 16 mm Pin Dia., Rockwell C58-C62, Steel, Plain, 10 Pk

Item: CG8FGY Model: M39080.160.0050Cross Ref: 53GH92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
HardnessRockwell C58-C62
Length50 mm
Length Tolerance-0.31 mm to +0.31 mm
MaterialSteel
Pin Dia.16 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Display Qty10
Material Grade/classUngraded
Overall Length Tolerance+/-0.31 mm
Pin Diameter16 mm
Shank Length50 mm

Shipping Info:

Ship weight (kg) 0.7826
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
FABORY M39078.160.0040 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FDT 41KE26 M39078.160.0040--Standard Dowel16 mmSteel1€5.03
FABORY M39078.160.0060 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FDU 41KE27 M39078.160.0060--Standard Dowel16 mmSteel1€7.92
FABORY M39078.160.0080 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FDV 41KE28 M39078.160.0080--Standard Dowel16 mmSteel1€6.51
FABORY M39080.160.0040 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FGX 53GH91 M39080.160.0040-0.31 mm to +0.31 mmRockwell C58-C62Standard Dowel16 mmSteel10€41.05
FABORY M39080.160.0080 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FGZ 53GH93 M39080.160.0080-0.37 mm to +0.37 mmRockwell C58-C62Standard Dowel16 mmSteel10€95.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39080.160.0050 Dowel Pin, Std Dowel, 50 mm Lg., 16 mm Pin Dia., Rockwell C58-C62, Steel, Plain, 10 Pk
€110.55 /unit