Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39078.160.0040 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FDT 41KE26

FABORY M39078.160.0040 Dowel Pin, Std Dowel, 40 mm Lg., 16 mm Pin Dia., Steel, Plain

Item: CG8FDT Model: M39078.160.0040Cross Ref: 41KE26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
Length40 mm
MaterialSteel
Pin Dia.16 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsDIN 6325, ISO 8734A
Display Qty1
Material Grade/classUngraded
Pin Diameter16 mm
Shank Length40 mm
StandardsD6325

Shipping Info:

Ship weight (kg) 0.0626
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
FABORY M39078.160.0060 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FDU 41KE27 M39078.160.0060--Standard Dowel16 mmSteel1€7.92
FABORY M39078.160.0080 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FDV 41KE28 M39078.160.0080--Standard Dowel16 mmSteel1€6.51
FABORY M39080.160.0040 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FGX 53GH91 M39080.160.0040-0.31 mm to +0.31 mmRockwell C58-C62Standard Dowel16 mmSteel10€41.05
FABORY M39080.160.0050 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FGY 53GH92 M39080.160.0050-0.31 mm to +0.31 mmRockwell C58-C62Standard Dowel16 mmSteel10€83.85
FABORY M39080.160.0080 Dowel Pin, 16mm Nominal Dia., 16.0mm Pin Dia. | CG8FGZ 53GH93 M39080.160.0080-0.37 mm to +0.37 mmRockwell C58-C62Standard Dowel16 mmSteel10€95.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39078.160.0040 Dowel Pin, Std Dowel, 40 mm Lg., 16 mm Pin Dia., Steel, Plain
€6.37 /unit