FABORY M07640.120.0150 Socket Screw Plug, Steel, M12-1.5 Thread Size | CG8DRN 54FK06

FABORY M07640.120.0150 Socket Screw Plug, Steel, M12-1.5 Thread Size

Item: CG8DRN Model: M07640.120.0150Cross Ref: 54FK06
Limited Availability
€268.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Plug
Drive Size6 mm
Drive TypeHex Socket
FinishPlain
GradeNon Graded
Head Dia.17 mm
MaterialSteel
Overall Length15 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread TypeMetric Fine
Dimensional StandardsDIN 908
Display Qty50
Material Grade/classUngraded
Thread Pitch1.5 mm
Thread SizeM12 x 1.5

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelDrive SizeHead Dia.MaterialFinishThread TypeDrive TypeGradeThread DirectionPrice
FABORY L07640.220.0150 Socket Screw Plug, Steel, M22-1.5 Thread Size | CG7WRU 179M23 L07640.220.015010 mm27 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€4,498.31
RFQ
FABORY M07640.140.0150 Socket Screw Plug, Steel, M14-1.5 Thread Size | CG8DRP 54FK07 M07640.140.01506 mm19 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€174.24
RFQ
FABORY M07640.160.0150 Socket Screw Plug, Steel, M16-1.5 Thread Size | CG8DRQ 54FK08 M07640.160.01508 mm21 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€137.90
RFQ
FABORY M07640.180.0150 Socket Screw Plug, Steel, M18-1.5 Thread Size | CG8DRR 54FK09 M07640.180.01508 mm23 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€87.50
RFQ
FABORY M07640.220.0150 Socket Screw Plug, Steel, M22-1.5 Thread Size | CG8DRT 54FK10 M07640.220.015010 mm27 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€221.63
RFQ
FABORY M07640.240.0150 Socket Screw Plug, Steel, M24-1.5 Thread Size | CG8DRU 54FK11 M07640.240.015012 mm29 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€281.50
RFQ
FABORY M07640.300.0150 Socket Screw Plug, Steel, M30-1.5 Thread Size | CG8DRV 54FK12 M07640.300.015017 mm36 mmSteelPlainMetric FineHex SocketNon GradedRight Hand€203.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M07640.120.0150 Socket Screw Plug, Steel, M12-1.5 Thread Size
€268.36 /unit