FABORY M04132.140.0045 Flange Bolt, 30.5mm Flange Dia., M14-2 Thread Size, Class 10.9 Grade | CG8DJU 38CU66

FABORY M04132.140.0045 Flange Bolt, 30.5mm Flange Dia., M14-2 Thread Size, Class 10.9 Grade

Item: CG8DJU Model: M04132.140.0045
Limited Availability
€64.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
Basic MaterialSteel
ClassClass 10.9
Fastener FinishPlain
Fastener Length45"
FinishPlain
Flange Bolt TypeFlange Bolt
Head Height12.8 mm
Head TypeHex Flange
Head Type - BoltsHex Flange
Head Width18 mm
Length45 mm
Min. Thread Length34 mm
Rockwell HardnessRockwell C32 To C39
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread SizeM14 x 2
Thread StylePartially Threaded
Thread TypeMetric Coarse
Dimensional StandardsDIN 6921
Flange Diameter31 mm
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
MaterialSteel
Material Grade/classClass 10.9
Minimum Thread Length34 mm
Screw SizeM14
Tensile Strength145038 psi
TypeFlange Bolt

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelThread SizeThread TypeThread StyleFastener FinishFinishMin. Thread LengthHead HeightHead WidthPrice
FABORY B01258.025.0050 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXH 157D14 B01258.025.00501/4"-20CoarseFully ThreadedZinc PlatedZinc Plated1/2"--€485.64
RFQ
FABORY B01258.025.0062 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXJ 157D15 B01258.025.00621/4"-20CoarseFully ThreadedZinc PlatedZinc Plated5/8"--€432.41
RFQ
FABORY B01258.025.0075 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXK 157D16 B01258.025.00751/4"-20CoarseFully ThreadedZinc PlatedZinc Plated3/4"--€192.60
RFQ
FABORY B01258.025.0100 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXL 157D17 B01258.025.01001/4"-20CoarseFully ThreadedZinc PlatedZinc Plated3/4"--€433.44
RFQ
FABORY B01258.025.0125 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXM 157D18 B01258.025.01251/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€408.24
RFQ
FABORY B01258.025.0150 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXN 157D19 B01258.025.01501/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€519.64
RFQ
FABORY B01258.025.0175 Flange Bolt, 9/16 Inch Flange Dia., 1/4-20 Thread Size, Grade 5 Grade | CG6QXP 157D20 B01258.025.01751/4"-20CoarsePartially ThreadedZinc PlatedZinc Plated3/4"--€486.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M04132.140.0045 Flange Bolt, 30.5mm Flange Dia., M14-2 Thread Size, Class 10.9 Grade
€64.01 /unit