Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01250.140.0050 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CWT 54FJ42

FABORY M01250.140.0050 Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 50 mm Lg., 8.8 mm Head Ht., Fine, 50 Pk

Item: CG8CWT Model: M01250.140.0050Cross Ref: 54FJ42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height8.8 mm
Head TypeHex
Head Width21 mm
Length50 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length50 mm
Thread SizeM14 x 1.5
Thread StyleFully Threaded
Thread TypeFine

Shipping Info:

Ship weight (kg) 3.9681
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01240.140.0050 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CTL 38CN60 M01240.140.0050Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelYellow Zinc PlatedFine25€45.21
FABORY M01240.140.0055 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CTM 38CN61 M01240.140.0055Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelYellow Zinc PlatedFine25€61.86
FABORY M01240.140.0060 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CTN 38CN62 M01240.140.0060Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelYellow Zinc PlatedFine25€66.51
FABORY M01240.140.0065 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CTP 38CN63 M01240.140.0065Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelYellow Zinc PlatedFine25€90.72
FABORY M01240.140.0070 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CTQ 38CN64 M01240.140.0070Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelYellow Zinc PlatedFine25€65.54
FABORY M01240.140.0080 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CTR 38CN65 M01240.140.0080Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelYellow Zinc PlatedFine25€74.80
FABORY M01240.140.0090 Hex Head Cap Screw, M14-1.50 Thread Size, Class 8.8 Grade | CG8CTT 38CN66 M01240.140.0090Partially ThreadedRight HandHexRockwell C22M14 x 1.5SteelYellow Zinc PlatedFine25€102.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01250.140.0050 Hex Head Cap Screw, M14x1.5 Thread Size, Steel, 50 mm Lg., 8.8 mm Head Ht., Fine, 50 Pk
€156.91 /pack