BANJO MFM300 Full Port Flow Meter, Size 3 Inch | BX2DVB

BANJO FITTINGS MFM300 Flow Meter, Full Port Manifold, 3 Inch Size

Item: BX2DVB Model: MFM300Cross Ref: 367G76
Limited Availability
€1,412.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Body MaterialPolypropylene
Body StyleNo Style
Connection Size3"
Connection TypeFlanged
Flow MaterialLiquid
Flowmeter TypeFlow Indicator
Fluid Temp.0°F to +150°F
Housing MaterialGlass Filled Polypropylene
Max. Pressure150 psi
Max. Temp.150°F
Overall Length7 7/25"
Pipe Size3"
PortFull
Size3"
StyleNo Style
TypeFlow Meters

Shipping Info:

Ship weight (kg) 2.7
Country of OriginUS

Product Variants

ProductModelConnection TypeConnection SizeMax. ViscosityDisplay TypeFlow RangeOverall LengthFlowmeter TypeMax. Temp.Price
SOTERA 825D075BSPP Flowmeter Digital 3/4 In | AF2RKK 6XGW8 825D075BSPPBSPP3/4"100 SUSLCD2-20 GPM5"Paddle Wheel130°F€505.99
BANJO FM100KB Flowmeter Kit, 1 Inch Size | BW9PGE FM100KB-1"------€139.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS MFM300 Flow Meter, Full Port Manifold, 3 Inch Size
€1,412.10 /unit