Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01240.160.0055 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CTW 38CN69

FABORY M01240.160.0055 Hex Head Cap Screw, M16x1.5 Thread Size, Steel, 55mm Lg., 10mm Head Ht., Fine, Yellow Zn Plated, 25 Pk

Item: CG8CTW Model: M01240.160.0055Cross Ref: 38CN69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height10 mm
Head TypeHex
Head Width24 mm
Length55 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length38 mm
Thread SizeM16 x 1.5
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length55 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length38 mm
Overall Length55 mm
Rockwell HardnessHRC22
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 2.8768
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01240.160.0060 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CTX 38CN70 M01240.160.0060Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelYellow Zinc PlatedFine25€63.17
FABORY M01240.160.0065 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CTY 38CN71 M01240.160.0065Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelYellow Zinc PlatedFine10€39.59
FABORY M01240.160.0070 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CTZ 38CN72 M01240.160.0070Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelYellow Zinc PlatedFine10€41.84
FABORY M01240.160.0075 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CUA 38CN73 M01240.160.0075Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelYellow Zinc PlatedFine10€28.37
FABORY M01240.160.0080 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CUB 38CN74 M01240.160.0080Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelYellow Zinc PlatedFine10€36.81
FABORY M01240.160.0090 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CUC 38CN75 M01240.160.0090Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelYellow Zinc PlatedFine10€40.04
FABORY M01240.160.0100 Hex Head Cap Screw, M16-1.50 Thread Size, Class 8.8 Grade | CG8CUD 38CN76 M01240.160.0100Partially ThreadedRight HandHexRockwell C22M16 x 1.5SteelYellow Zinc PlatedFine10€40.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01240.160.0055 Hex Head Cap Screw, M16x1.5 Thread Size, Steel, 55mm Lg., 10mm Head Ht., Fine, Yellow Zn Plated, 25 Pk
€61.71 /unit