Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01230.160.0065 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CQQ 38CN32

FABORY M01230.160.0065 Hex Head Cap Screw, M16x2 Thread Size, Steel, 65mm Lg., 10mm Head Ht., Class 8.8, 25 Pk

Item: CG8CQQ Model: M01230.160.0065Cross Ref: 38CN32
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height10 mm
Head TypeHex
Head Width24 mm
Length65 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length65 mm
Thread SizeM16 x 2
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length65 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length65 mm
Overall Length65 mm
Rockwell HardnessHRC22
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 3.1
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.160.0055 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJV 38CL96 M01220.160.0055Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse25€51.05
FABORY M01220.160.0060 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJW 38CL97 M01220.160.0060Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse25€82.38
FABORY M01220.160.0065 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJX 38CL98 M01220.160.0065Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€26.20
FABORY M01220.160.0070 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJY 38CL99 M01220.160.0070Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€26.87
FABORY M01220.160.0075 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CJZ 38CM01 M01220.160.0075Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€32.14
FABORY M01220.160.0080 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CKA 38CM02 M01220.160.0080Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€31.60
FABORY M01220.160.0090 Hex Head Cap Screw, M16-2 Thread Size, Class 8.8 Grade | CG8CKB 38CM03 M01220.160.0090Partially ThreadedRight HandHexRockwell C22M16 x 2SteelYellow Zinc PlatedCoarse10€32.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01230.160.0065 Hex Head Cap Screw, M16x2 Thread Size, Steel, 65mm Lg., 10mm Head Ht., Class 8.8, 25 Pk
€71.68 /unit