Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01220.060.0060 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CGA 38CL31

FABORY M01220.060.0060 Hex Head Cap Screw, M6x1 Thread Size, Steel, 60mm Lg., 4mm Head Ht., Yellow Zn Plated, Not Gr., 100 Pk

Item: CG8CGA Model: M01220.060.0060Cross Ref: 38CL31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height4 mm
Head TypeHex
Head Width10 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length18 mm
Thread SizeM6 x 1
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length18 mm
Overall Length60 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 1.4288
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.060.0030 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CFU 38CL25 M01220.060.0030Partially ThreadedRight HandHexRockwell C22M6 x 1SteelYellow Zinc PlatedCoarse100€20.42
FABORY M01220.060.0035 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CFV 38CL26 M01220.060.0035Partially ThreadedRight HandHexRockwell C22M6 x 1SteelYellow Zinc PlatedCoarse100€22.31
FABORY M01220.060.0040 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CFW 38CL27 M01220.060.0040Partially ThreadedRight HandHexRockwell C22M6 x 1SteelYellow Zinc PlatedCoarse100€25.17
FABORY M01220.060.0045 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CFX 38CL28 M01220.060.0045Partially ThreadedRight HandHexRockwell C22M6 x 1SteelYellow Zinc PlatedCoarse100€27.23
FABORY M01220.060.0050 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CFY 38CL29 M01220.060.0050Partially ThreadedRight HandHexRockwell C22M6 x 1SteelYellow Zinc PlatedCoarse100€28.51
FABORY M01220.060.0055 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CFZ 38CL30 M01220.060.0055Partially ThreadedRight HandHexRockwell C22M6 x 1SteelYellow Zinc PlatedCoarse100€30.18
FABORY M01220.060.0070 Hex Head Cap Screw, M6-1 Thread Size, Class 8.8 Grade | CG8CGB 38CL32 M01220.060.0070Partially ThreadedRight HandHexRockwell C22M6 x 1SteelYellow Zinc PlatedCoarse100€38.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01220.060.0060 Hex Head Cap Screw, M6x1 Thread Size, Steel, 60mm Lg., 4mm Head Ht., Yellow Zn Plated, Not Gr., 100 Pk
€42.79 /unit