MERSEN FERRAZ Z221443 Fuse, 40A | CH6CYF FR27GB80V40T

MERSEN FERRAZ Z221443 FR27GB80V40T Fuse, 40A

Item: CH6CYF Model: Z221443Cross Ref: FR27GB80V40T
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)3
Ship length (cm)13.79
Ship width (cm)12.29

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A221444 Fuse, 50A | CH4UAJ FR27GB80V50T A221444A221444-
RFQ
MERSEN FERRAZ C221446 Fuse, 80A | CH4WKU FR27GB80V80T C221446C221446-
RFQ
MERSEN FERRAZ R221436 Fuse, 8A | CH6BDP FR27GB80V8T R221436R221436-
RFQ
MERSEN FERRAZ T221438 Fuse Indicator, 12A | CH6CBP FR27GB80V12T T221438T221438-
RFQ
MERSEN FERRAZ V221439 Fuse, 16A | CH6CMT FR27GB80V16T V221439V221439-
RFQ
MERSEN FERRAZ X221441 Fuse, 25A | CH6CUE FR27GB80V25T X221441X221441-
RFQ
MERSEN FERRAZ Y221442 Fuse, 32A | CH6CWF FR27GB80V32T Y221442Y221442-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ Z221443 FR27GB80V40T Fuse, 40A