Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01200.360.0150 Hex Head Cap Screw, M36-4 Thread Size, Class 8.8 Grade | CG8CCE 38CK42

FABORY M01200.360.0150 Hex Head Cap Screw, M36x4 Thread Size, Steel, 150mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 2 Pk

Item: CG8CCE Model: M01200.360.0150Cross Ref: 38CK42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C23
Head Height22.5 mm
Head TypeHex
Head Width55 mm
Length150 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length84 mm
Thread SizeM36 x 4
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length150 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length84 mm
Overall Length150 mm
Rockwell HardnessHRC23
Thread Pitch4 mm

Shipping Info:

Ship weight (kg) 3.0753
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01210.360.0080 Hex Cap Screw M36-4 x 80mm Pk5 | AB8TMM 29DH08 M01210.360.0080Fully ThreadedRockwell C22Right HandHexM36 x 4SteelZinc PlatedCoarse5€106.52
APPROVED VENDOR M01210.360.0090 Hex Cap Screw M36-4 x 90mm Pk5 | AB8TMN 29DH09 M01210.360.0090Fully ThreadedRockwell C22Right HandHexM36 x 4SteelZinc PlatedCoarse5€119.65
APPROVED VENDOR M01210.360.0100 Hex Cap Screw M36-4 x 100mm Pk5 | AB8TMP 29DH10 M01210.360.0100Fully ThreadedRockwell C22Right HandHexM36 x 4SteelZinc PlatedCoarse5€133.21
FABORY M01200.360.0110 Hex Head Cap Screw, M36-4 Thread Size, Class 8.8 Grade | CG8CCA 38CK38 M01200.360.0110Partially ThreadedRockwell C23Right HandHexM36 x 4SteelZinc PlatedCoarse2€63.54
FABORY M01200.360.0120 Hex Head Cap Screw, M36-4 Thread Size, Class 8.8 Grade | CG8CCB 38CK39 M01200.360.0120Partially ThreadedRockwell C23Right HandHexM36 x 4SteelZinc PlatedCoarse2€107.04
FABORY M01200.360.0130 Hex Head Cap Screw, M36-4 Thread Size, Class 8.8 Grade | CG8CCC 38CK40 M01200.360.0130Partially ThreadedRockwell C23Right HandHexM36 x 4SteelZinc PlatedCoarse2€83.91
FABORY M01200.360.0140 Hex Head Cap Screw, M36-4 Thread Size, Class 8.8 Grade | CG8CCD 38CK41 M01200.360.0140Partially ThreadedRockwell C23Right HandHexM36 x 4SteelZinc PlatedCoarse2€48.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01200.360.0150 Hex Head Cap Screw, M36x4 Thread Size, Steel, 150mm Lg., 22.5mm Head Ht., Coarse, Zn Plated, 2 Pk
€68.74 /unit