Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01030.160.0040 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUH 38CH12

FABORY M01030.160.0040 Bolt, M16x2 Thread Size, Steel, 40 mm Lg., Blk Oxide, Square, Coarse, 25 Pk

Item: CG8BUH Model: M01030.160.0040Cross Ref: 38CH12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
ClassClass 8.8
FinishBlack Oxide
HardnessRockwell C22
Head Dia.17 mm
Head Height16 mm
Head TypeSquare
Length40 mm
MaterialSteel
Proof Load580 N/sq. mm
Screw TypeSquare Head Bolt
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength116030 psi
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM16 x 2
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.1726
Country of OriginVaries

Product Variants

ProductModelThread LengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Proof LoadPkg. Qty.Price
FABORY M01030.160.0050 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUJ 38CH13 M01030.160.005050 mmFully ThreadedRight Hand16 mmRockwell C22116030 psi17 mm580 N/sq. mm25€173.08
FABORY M01030.160.0060 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUK 38CH14 M01030.160.006060 mmFully ThreadedRight Hand16 mmRockwell C22116030 psi17 mm580 N/sq. mm25€210.35
FABORY M01030.160.0070 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUL 38CH15 M01030.160.007070 mmFully ThreadedRight Hand16 mmRockwell C22116030 psi17 mm580 N/sq. mm10€183.28
FABORY M01030.160.0080 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUM 38CH16 M01030.160.008080 mmFully ThreadedRight Hand16 mmRockwell C22116030 psi17 mm580 N/sq. mm10€114.03
FABORY M01030.160.0090 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUN 38CH17 M01030.160.009090 mmFully ThreadedRight Hand16 mmRockwell C22116030 psi17 mm580 N/sq. mm10€164.13
FABORY M01030.160.0100 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUP 38CH18 M01030.160.0100100 mmFully ThreadedRight Hand16 mmRockwell C22116030 psi17 mm580 N/sq. mm10€182.22
FABORY M01030.160.0120 Square Head Bolt, M16-2 Thread Size, Class 8.8 Grade | CG8BUQ 38CH19 M01030.160.0120120 mmFully ThreadedRight Hand16 mmRockwell C22116030 psi17 mm580 N/sq. mm10€160.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01030.160.0040 Bolt, M16x2 Thread Size, Steel, 40 mm Lg., Blk Oxide, Square, Coarse, 25 Pk
€192.36 /pack