Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01030.080.0030 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTE 38CG85

FABORY M01030.080.0030 Bolt, M8x1.25 Thread Size, Steel, 30 mm Lg., Blk Oxide, Square, Coarse, 100 Pk

Item: CG8BTE Model: M01030.080.0030Cross Ref: 38CG85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
ClassClass 8.8
FinishBlack Oxide
HardnessRockwell C22
Head Dia.8 mm
Head Height8 mm
Head TypeSquare
Length30 mm
MaterialSteel
Proof Load580 N/sq. mm
Screw TypeSquare Head Bolt
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Tensile Strength116030 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsDIN 479
Display Qty100
Drive TypeExternal Square
Fastener Length30 mm
Head Width8 mm
Material Grade/classClass 8
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length30 mm

Shipping Info:

Ship weight (kg) 1.3194
Country of OriginVaries

Product Variants

ProductModelThread LengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Proof LoadPkg. Qty.Price
FABORY M01030.080.0016 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTB 38CG82 M01030.080.001616 mmFully ThreadedRight Hand8 mmRockwell C22116030 psi8 mm580 N/sq. mm100€90.16
FABORY M01030.080.0020 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTC 38CG83 M01030.080.002020 mmFully ThreadedRight Hand8 mmRockwell C22116030 psi8 mm580 N/sq. mm100€98.56
FABORY M01030.080.0025 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTD 38CG84 M01030.080.002525 mmFully ThreadedRight Hand8 mmRockwell C22116030 psi8 mm580 N/sq. mm100€114.70
FABORY M01030.080.0035 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTF 38CG86 M01030.080.003535 mmFully ThreadedRight Hand8 mmRockwell C22116030 psi8 mm580 N/sq. mm100€140.82
FABORY M01030.080.0040 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTG 38CG87 M01030.080.004040 mmFully ThreadedRight Hand8 mmRockwell C22116030 psi8 mm580 N/sq. mm100€157.76
FABORY M01030.080.0050 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTH 38CG88 M01030.080.005050 mmFully ThreadedRight Hand8 mmRockwell C22116030 psi8 mm580 N/sq. mm100€323.96
FABORY M01030.080.0060 Square Head Bolt, M8-1.25 Thread Size, Class 8.8 Grade | CG8BTJ 38CG89 M01030.080.006060 mmFully ThreadedRight Hand8 mmRockwell C22116030 psi8 mm580 N/sq. mm100€195.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01030.080.0030 Bolt, M8x1.25 Thread Size, Steel, 30 mm Lg., Blk Oxide, Square, Coarse, 100 Pk
€149.41 /pack