Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01010.120.0150 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8BQV 38CG53

FABORY M01010.120.0150 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 150 mm Lg., 7.5 mm Head Ht., 25 Pk

Item: CG8BQV Model: M01010.120.0150Cross Ref: 38CG53
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length150 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length150 mm
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length150 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length150 mm
Overall Length150 mm
Rockwell HardnessHRC22
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 3.0375
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.120.0045 Hex Cap Screw M12-1.75 x 45mm - Pack Of 50 | AB8BYN 25CW22 M01000.120.0045Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelBlack OxideCoarse50€72.81
APPROVED VENDOR M01000.120.0050 Hex Cap Screw M12-1.75 x 50mm - Pack Of 50 | AB8BYP 25CW23 M01000.120.0050Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelBlack OxideCoarse50€34.06
APPROVED VENDOR M01000.120.0055 Hex Cap Screw M12-1.75 x 55mm - Pack Of 50 | AB8BYQ 25CW24 M01000.120.0055Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelBlack OxideCoarse50€85.06
APPROVED VENDOR M01000.120.0060 Hex Cap Screw M12-1.75 x 60mm - Pack Of 50 | AB8BYR 25CW25 M01000.120.0060Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelBlack OxideCoarse50€44.97
APPROVED VENDOR M01000.120.0065 Hex Cap Screw M12-1.75 x 65mm - Pack Of 50 | AB8BYT 25CW26 M01000.120.0065Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelBlack OxideCoarse50€44.22
APPROVED VENDOR M01000.120.0070 Hex Cap Screw M12-1.75 x 70mm - Pack Of 25 | AB8BYU 25CW27 M01000.120.0070Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelBlack OxideCoarse25€51.19
APPROVED VENDOR M01000.120.0075 Hex Cap Screw M12-1.75 x 75mm - Pack Of 25 | AB8BYV 25CW28 M01000.120.0075Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelBlack OxideCoarse25€65.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01010.120.0150 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 150 mm Lg., 7.5 mm Head Ht., 25 Pk
€100.90 /unit