SUPER-STRUT E148-1/4SS6 Lock Washer, 1/4 In Bolt Size, Split Lock, 0.487 In O.D., 0.26 In I.D.

Item: CF6AVC Model: E148-1/4SS6
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
FinishPlain
Fits Bolt Sizes1/4"
Inside Dia.0.26"
MaterialStainless Steel
Outside Dia.0.487"
System Of MeasurementImperial
Thickness1/16"
TypeSplit Lock

Shipping Info:

Ship weight (kg) 0.002
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
SUPER-STRUT E148-3/8SS Lock Washer, 3/8 Inch Size, Stainless Steel | CF4YCA E148-3/8SS3/8"3/8"---Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-1/2SS Lock Washer, 1/2 Inch Size, Stainless Steel | CF6APG E148-1/2SS1/2"1/2"---Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-5/8SS6 Lock Washer, 5/8 Inch Size, Stainless Steel | CF6AUZ E148-5/8SS65/8"0.641"1.073"0.156"-Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-5/16SS316 Lock Washer, 5/16 Inch Size, Stainless Steel | CF6AVA E148-5/16SS3165/16"5/16"-0.0781"-Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-3/8SS6 Lock Washer, 3/8 Inch Size, Stainless Steel | CF6AVB E148-3/8SS63/8"3/8"---Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-1/4SS Lock Washer, 1/4 Inch Size, Stainless Steel | CF6AVD E148-1/4SS1/4"0.26"0.487"1/16"-Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-1/2SS6 Lock Washer, 1/2 Inch Size, Stainless Steel | CF6AVE E148-1/2SS61/2"1/2"---Split LockStainless SteelPlain1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT E148-1/4SS6 Lock Washer, 1/4 In Bolt Size, Split Lock, 0.487 In O.D., 0.26 In I.D.