Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY L51730.120.0001 Lock Nut, M12-1.75 Thread Size, A2 Grade | CG8AHX 42GU37

FABORY L51730.120.0001 Locknut, M12x1.75 Thread Size, Nylon Insert, 19 mm Hex Wd., Std Hex, Gr. A2, 575 Pk

Item: CG8AHX Model: L51730.120.0001Cross Ref: 42GU37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishPlain
GradeGrade A2
Hex Width19 mm
MaterialStainless Steel
Nut TypeNylon Insert
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread TypeMetric
TypeStandard Hex
ColorSilver
Dimensional StandardsASME 18.2.1, D985
Hex Height12 mm
Hex TypeStandard Hex
Insert MaterialNylon
Lock TypeNylon Insert
Made In North AmericaNo
Material Grade/class18-8
Material Quality StandardsASTM A307A
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Yield Strength700 N/sq. mm
Reach CompliantYes
RemovableYes
Resistance PropertiesHigh Temperature Resistant
Rohs CompliantYes
Thread Fit6H
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 9.8118
Country of OriginVaries

Product Variants

ProductModelThread SizeHex WidthNut HeightTemp. RangeNut TypeTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR M51730.030.0001 Locknut Nylon Insert Stainless Steel M3 x 0.50 - Pack Of 50 | AB6YWP 22RW64 M51730.030.0001M3 x 0.55.5 mm4 mm-Nylon InsertStandard HexStainless SteelGrade A250€4.35
APPROVED VENDOR M51730.100.0001 Locknut Nylon Insert Stainless Steel M10 x 1.50 - Pack Of 50 | AB6YWQ 22RW65 M51730.100.0001M10 x 1.517 mm10 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A250€12.31
APPROVED VENDOR M51730.120.0001 Locknut Nylon Insert Stainless Steel M12 x 1.75 - Pack Of 25 | AB6YWR 22RW66 M51730.120.0001M12 x 1.7519 mm12 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A225€9.98
APPROVED VENDOR M51730.140.0001 Locknut Nylon Insert Stainless Steel M14 x 2.0 - Pack Of 25 | AB6YWT 22RW67 M51730.140.0001M14 x 222 mm14 mm-Nylon InsertStandard HexStainless SteelGrade A225€16.91
APPROVED VENDOR M51730.160.0001 Locknut Nylon Insert Stainless Steel M16 x 2.0 - Pack Of 10 | AB6YWU 22RW68 M51730.160.0001M16 x 224 mm16 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A210€6.64
APPROVED VENDOR M51730.180.0001 Locknut Nylon Insert Stainless Steel M18 x 2.50 - Pack Of 10 | AB6YWV 22RW69 M51730.180.0001M18 x 2.527 mm18.5 mm-Nylon InsertStandard HexStainless SteelGrade A210€19.66
APPROVED VENDOR M51730.200.0001 Locknut Nylon Insert Stainless Steel M20 x 2.50 - Pack Of 5 | AB6YWW 22RW70 M51730.200.0001M20 x 2.530 mm20 mm-58°F to +302°FNylon InsertStandard HexStainless SteelGrade A25€8.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L51730.120.0001 Locknut, M12x1.75 Thread Size, Nylon Insert, 19 mm Hex Wd., Std Hex, Gr. A2, 575 Pk
€182.03 /pack