Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 1AF1-B Pneumatic Threaded Coupler, 1/8 Inch Body, 7 Cfm At 100 PSI Flow, 1/2 Inch Hex

Item: AL4NRE Model: 1AF1-B
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size1/8" x 1/8"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderFemale
Hex Size1/2"
Length1 17/25"
MaterialBrass
Outside Dia.16/25"
Pressure Rating500 psi
Thread Size1/8"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)4.27
Ship length (cm)1.63
Ship width (cm)1.63
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1AF1-B Pneumatic Threaded Coupler, 1/8 Inch Body, 7 Cfm At 100 PSI Flow, 1/2 Inch Hex
€41.06 /unit