FABORY L22200.240.0001 Hex Nut, M24-3 Thread Size, Class 2H Grade | CG7XPE 176G60

FABORY L22200.240.0001 Hex Nut, M24x3 Thread Size, Steel, 24 mm Ht., 36 mm Wd., Gr. 2H, Blk Oxide, 74 Pk

Item: CG7XPE Model: L22200.240.0001Cross Ref: 176G60
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade 2H
Height24 mm
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM24 x 3
Thread TypeMetric
Width36 mm
Hex Height24 mm
Hex TypeStandard Hex
Hex Width36 mm
Material Quality StandardsASTM A194

Shipping Info:

Ship weight (kg) 10.0944
Country of OriginVaries

Product Variants

ProductModelThread SizeHeightNut TypeThread TypeThread DirectionMaterialGradeFinishPkg. Qty.Price
GRAINGER M22200.100.0001 Hex Nut M10-1.50 Class 2H Steel PK20 | AH7VZG 38DM02 M22200.100.0001M10 x 1.510 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide20€13.68
GRAINGER M22200.120.0001 Hex Nut M12-1.75 Class 2H Steel PK20 | AH7VZH 38DM03 M22200.120.0001M12 x 1.7512 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide20€10.89
GRAINGER M22200.140.0001 Hex Nut M14-2.00 Class 2H Steel PK10 | AH7VZJ 38DM04 M22200.140.0001M14 x 214 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€15.03
GRAINGER M22200.160.0001 Hex Nut M16-2.00 Class 2H Steel PK10 | AH7VZK 38DM05 M22200.160.0001M16 x 216 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€12.17
GRAINGER M22200.180.0001 Hex Nut M18-2.50 Class 2H Steel PK10 | AH7VZL 38DM06 M22200.180.0001M18 x 2.518 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€15.50
GRAINGER M22200.200.0001 Hex Nut M20-2.50 Class 2H Steel PK10 | AH7VZM 38DM07 M22200.200.0001M20 x 2.520 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€26.41
GRAINGER M22200.220.0001 Hex Nut M22-2.50 Class 2H Steel PK2 | AH7VZN 38DM08 M22200.220.0001M22 x 2.522 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide2€6.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L22200.240.0001 Hex Nut, M24x3 Thread Size, Steel, 24 mm Ht., 36 mm Wd., Gr. 2H, Blk Oxide, 74 Pk