Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M22200.100.0001 Hex Nut M10-1.50 Class 2H Steel PK20 | AH7VZG 38DM02

GRAINGER M22200.100.0001 Hex Nut, M10x1.5 Thread Size, Steel, 10 mm Ht., 17 mm Wd., Gr. 2H, Blk Oxide, 20 Pk

Item: AH7VZG Model: M22200.100.0001Cross Ref: 38DM02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade 2H
Height10 mm
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread TypeMetric
Width17 mm
Hex Height10 mm
Hex TypeStandard Hex
Hex Width17 mm
Material Grade/classGrade 2H
Material Quality StandardsASTM A194

Shipping Info:

Ship weight (kg) 0.2876
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeHeightNut TypeThread TypeThread DirectionMaterialGradeFinishPkg. Qty.Price
GRAINGER M22200.120.0001 Hex Nut M12-1.75 Class 2H Steel PK20 | AH7VZH 38DM03 M22200.120.0001M12 x 1.7512 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide20€10.89
GRAINGER M22200.140.0001 Hex Nut M14-2.00 Class 2H Steel PK10 | AH7VZJ 38DM04 M22200.140.0001M14 x 214 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€15.03
GRAINGER M22200.160.0001 Hex Nut M16-2.00 Class 2H Steel PK10 | AH7VZK 38DM05 M22200.160.0001M16 x 216 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€12.17
GRAINGER M22200.180.0001 Hex Nut M18-2.50 Class 2H Steel PK10 | AH7VZL 38DM06 M22200.180.0001M18 x 2.518 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€15.50
GRAINGER M22200.200.0001 Hex Nut M20-2.50 Class 2H Steel PK10 | AH7VZM 38DM07 M22200.200.0001M20 x 2.520 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide10€26.41
GRAINGER M22200.220.0001 Hex Nut M22-2.50 Class 2H Steel PK2 | AH7VZN 38DM08 M22200.220.0001M22 x 2.522 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide2€6.11
GRAINGER M22200.240.0001 Hex Nut M24-3.00 Class 2H Steel PK2 | AH7VZP 38DM09 M22200.240.0001M24 x 324 mmStandard HexMetricRight HandSteelGrade 2HBlack Oxide2€7.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M22200.100.0001 Hex Nut, M10x1.5 Thread Size, Steel, 10 mm Ht., 17 mm Wd., Gr. 2H, Blk Oxide, 20 Pk
€17.25 /pack