FABORY L16000.420.0001 Eye Bolt, 6,300 Kg Working Load, Steel, M42X4.50 Thread Size | CG7XJV 176C09

FABORY L16000.420.0001 Eye Bolt, M42x4.5 Thread Size, Machinery, 6300 lbs. Working Load Limit, Plain, 3 Pk

Item: CG7XJV Model: L16000.420.0001Cross Ref: 176C09
In Stock

Get it by Tuesday, Jun 10

€27.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Eye ClosureClosed
Eye Inside Dia.80 mm
Eye Outside Dia.147 mm
FinishPlain
Length210 mm
MaterialSteel
Shank Dia.42 mm
Shank Length63 mm
Shoulder Dia.85 mm
Shoulder Length33.5 mm
Shoulder StyleWith Shoulder
System Of MeasurementMetric
Thread Length63 mm
Thread SizeM42 x 4.5
Thread StyleFully Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit6300 lbs.

Shipping Info:

Ship weight (kg) 11.9943
Country of OriginVaries

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 35Z444 Eye Bolt With Shoulder 3/8-16 | AC6QPD U16000.037.01253/8"-161 1/4"1"1 1/4"1 11/16"1300 lbs.Coarse3/8"1€5.41
APPROVED VENDOR 35Z446 Eye Bolt With Shoulder 1/4-20 | AC6QPF U16000.025.01001/4"-201"3/4"1"1 3/16"500 lbs.Coarse1/4"1€2.79
APPROVED VENDOR 35Z449 Eye Bolt With Shoulder 5/16-18 | AC6QPJ U16000.031.01125/16"-181 1/8"7/8"1 1/8"1 7/16"900 lbs.Coarse5/16"1€5.24
APPROVED VENDOR 35Z450 Eye Bolt With Shoulder 3/8-16 | AC6QPK U16000.037.00753/8"-163/4"1"3/4"1 11/16"1300 lbs.Coarse3/8"1€5.36
APPROVED VENDOR 35Z452 Eye Bolt With Shoulder 3/8-16 | AC6QPM U16000.037.00623/8"-165/8"1"5/8"1 11/16"1300 lbs.Coarse3/8"1€3.86
APPROVED VENDOR 35Z456 Eye Bolt With Shoulder M10 x 1.50mm | AC6QPR M16001.100.0001M10 x 1.535.3 mm27 mm35.3 mm46 mm1628 lbs.Coarse10 mm1€11.75
APPROVED VENDOR 35Z465 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQB M16001.080.0001M8 x 1.2532 mm25 mm32 mm43 mm500 lbs.Coarse8 mm1€9.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L16000.420.0001 Eye Bolt, M42x4.5 Thread Size, Machinery, 6300 lbs. Working Load Limit, Plain, 3 Pk
€27.24 /pack