FABORY L12000.330.0001 Castle Nut, M33-3.50 Thread Size, Class 4 Grade | CG7XBJ 178P97

FABORY L12000.330.0001 Castle Nut, M33-3.50 Thread Size, Class 4 Grade

Item: CG7XBJ Model: L12000.330.0001Cross Ref: 178P97
Limited Availability
€550.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCastle Nut
ClassClass 4
Fastener FinishPlain
FinishPlain
Height35 mm
MaterialSteel
StyleRegular Hex Slotted Nut
System Of MeasurementMetric
Thread DirectionRight Hand
Thread TypeMetric
Width Across Flats50 mm
Hex Height35 mm
Hex Width50 mm
Lock TypeSlotted Castle
Material Grade/classClass 4
Thread SizeM33 x 3.5

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelFinishThread SizeStyleWidth Across FlatsFastener FinishGradeHeightMaterialPrice
FABORY B12000.025.0001 Castle Nut, 1/4-20 Thread Size, Grade 2 Grade | CG7BAE 178R05 B12000.025.0001Plain1/4"-20Regular Hex Slotted Nut0.438"PlainGrade 2-Steel€546.05
RFQ
FABORY B12000.031.0001 Castle Nut, 5/16-18 Thread Size, Grade 2 Grade | CG7BAF 178R06 B12000.031.0001Plain5/16"-18Regular Hex Slotted Nut1/2"PlainGrade 2-Steel€475.25
RFQ
FABORY B12000.037.0001 Castle Nut, 3/8-16 Thread Size, Grade 2 Grade | CG7BAG 178R07 B12000.037.0001Plain3/8"-16Regular Hex Slotted Nut0.562"PlainGrade 2-Steel€376.38
RFQ
FABORY B12000.043.0001 Castle Nut, 7/16-14 Thread Size, Grade 2 Grade | CG7BAH 178R08 B12000.043.0001Plain7/16"-14Regular Hex Slotted Nut0.688"PlainGrade 2-Steel€331.88
RFQ
FABORY B12000.050.0001 Castle Nut, 1/2-13 Thread Size, Grade 2 Grade | CG7BAJ 178R09 B12000.050.0001Plain1/2"-13Regular Hex Slotted Nut3/4"PlainGrade 2-Steel€330.19
RFQ
FABORY B12000.062.0001 Castle Nut, 5/8-11 Thread Size, Grade 2 Grade | CG7BAK 178R10 B12000.062.0001Plain5/8"-11Regular Hex Slotted Nut0.938"PlainGrade 2-Steel€245.32
RFQ
FABORY B12000.075.0001 Castle Nut, 3/4-10 Thread Size, Grade 2 Grade | CG7BAL 178R11 B12000.075.0001Plain3/4"-10Regular Hex Slotted Nut1 1/8"PlainGrade 2-Steel€232.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L12000.330.0001 Castle Nut, M33-3.50 Thread Size, Class 4 Grade
€550.80 /unit