Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY L11590.100.0001 Flange Nut, 21.8mm Flange Dia., M10-1.50 Thread Size, Class 8 Grade | CG7XAR 177X38

FABORY L11590.100.0001 Flange Nut, M10x1.5 Thread Size, Steel, 10 mm Nut Ht., 21.8 mm Flange Dia., Std, 600 Pk

Item: CG7XAR Model: L11590.100.0001Cross Ref: 177X38
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Nut
ClassClass 8
FinishZinc Plated
Flange Dia.21.8 mm
MaterialSteel
Nut Height10 mm
Nut TypeStandard
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread TypeMetric
Width15 mm
Dimensional StandardsDIN 6923
Flange Diameter21.797 mm
Hex Height10 mm
Hex TypeFlange Nut
Hex Width15 mm
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 7.56
Country of OriginVaries

Product Variants

ProductModelThread SizeFlange Dia.Nut StyleMaterialClassFinishPkg. Qty.Price
GRAINGER M11590.050.0001 Lock Nut M5-0.80 Class 8 Steel Zinc Plated PK100 | AH7VHP 38DH59 M11590.050.0001M5 x 0.811.8 mmFlangeSteelClass 8Zinc Plated100€4.38
GRAINGER M11590.060.0001 Lock Nut M6-1.00 Class 8 Steel Zinc Plated PK100 | AH7VHQ 38DH60 M11590.060.0001M6 x 114.2 mmFlangeSteelClass 8Zinc Plated100€3.54
GRAINGER M11590.080.0001 Lock Nut M8-1.25 Grade Class 8 Steel Zinc Plated PK100 | AH7VHR 38DH61 M11590.080.0001M8 x 1.2517.9 mmFlangeSteelClass 8Zinc Plated100€18.42
GRAINGER M11590.100.0001 Lock Nut M10-1.50 Grade Class 8 Steel Zinc Plated PK100 | AH7VHT 38DH62 M11590.100.0001M10 x 1.521.8 mmFlangeSteelClass 8Zinc Plated100€9.98
GRAINGER M11590.120.0001 Lock Nut M12-1.75 Class 8 Steel Zinc Plated PK100 | AH7VHU 38DH63 M11590.120.0001M12 x 1.7526 mmFlangeSteelClass 8Zinc Plated100€23.31
GRAINGER M11590.140.0001 Lock Nut M14-2.00 Class 8 Steel Zinc Plated PK50 | AH7VHV 38DH64 M11590.140.0001M14 x 229.9 mmFlangeSteelClass 8Zinc Plated50€53.53
GRAINGER M11590.160.0001 Lock Nut M16-2.00 Class 8 Steel Zinc Plated PK50 | AH7VHW 38DH65 M11590.160.0001M16 x 234.5 mmFlangeSteelClass 8Zinc Plated50€26.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L11590.100.0001 Flange Nut, M10x1.5 Thread Size, Steel, 10 mm Nut Ht., 21.8 mm Flange Dia., Std, 600 Pk