Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY L01210.200.0100 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG7RTZ 42FX50

FABORY L01210.200.0100 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 100mm Lg., 12.5mm Head Ht., Rockwell C22 Hardness, 30 Pk

Item: CG7RTZ Model: L01210.200.0100Cross Ref: 42FX50
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length100 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length100 mm
Thread SizeM20 x 2.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length100 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length100 mm
Overall Length100 mm
Rockwell HardnessHRC22
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 8.3038
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.200.0080 Hex Cap Screw M20-2.50 x 80mm - Pack Of 10 | AB7BFL 22TL92 M01200.200.0080Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€50.66
APPROVED VENDOR M01200.200.0090 Hex Cap Screw M20-2.50 x 90mm - Pack Of 10 | AB7BFM 22TL93 M01200.200.0090Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€69.60
APPROVED VENDOR M01200.200.0100 Hex Cap Screw M20-2.50 x 100mm - Pack Of 10 | AB7BFN 22TL94 M01200.200.0100Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€55.31
APPROVED VENDOR M01200.200.0110 Hex Cap Screw M20-2.50 x 110mm - Pack Of 10 | AB7BFP 22TL95 M01200.200.0110Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€56.28
APPROVED VENDOR M01200.200.0120 Hex Cap Screw M20-2.50 x 120mm - Pack Of 10 | AB7BFQ 22TL96 M01200.200.0120Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€57.39
APPROVED VENDOR M01200.200.0130 Hex Cap Screw M20-2.50 x 130mm - Pack Of 10 | AB7BFR 22TL97 M01200.200.0130Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€65.01
APPROVED VENDOR M01200.200.0140 Hex Cap Screw M20-2.50 x 140mm - Pack Of 10 | AB7BFT 22TL98 M01200.200.0140Partially ThreadedRockwell C23Right HandHexM20 x 2.5SteelZinc PlatedCoarse10€74.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L01210.200.0100 Hex Head Cap Screw, M20x2.5 Thread Size, Steel, 100mm Lg., 12.5mm Head Ht., Rockwell C22 Hardness, 30 Pk