VESTIL WMP-4048 Galvanised Welded Wire Pallet 40 x 48 | AG8CHQ

VESTIL WMP-4048 Galvanised Welded Wire Pallet, 40 x 48 Inch Size

Item: AG8CHQ Model: WMP-4048
In Stock

Get it by Thursday, Jun 12

€198.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet
Battery IncludedNo
ColorGray
Dynamic Load Capacity2500 lbs.
Fork Opening Height3"
Fork Opening Width21"
Gauge12 ga.
Height4"
Length40"
Load Capacity4000 lbs.
MaterialSteel
Number Of Ways4
Open Deck Grid Pattern Length4"
Open Deck Grid Pattern Width2"
Open End Height3"
StackableYes
Usable Height On Stringer End2 3/4"
Width48"

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)10.16
Ship length (cm)121.92
Ship width (cm)101.6
HS code7326908588
Country of OriginCN

Product Variants

ProductModelMaterialDynamic Load CapacityColorFork Opening HeightFork Opening WidthLoad CapacityStackableBattery IncludedPrice
VESTIL WMP-4848 Galvanised Welded Wire Pallet 48" x 48" | AG8CHR WMP-4848Steel2500 lbs.Gray3"21"4000 lbs.YesNo€215.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WMP-4048 Galvanised Welded Wire Pallet, 40 x 48 Inch Size
€198.23 /unit