FABORY B70411.075.1000 Wedge Anchor, 3/4-10 Thread Size, Steel Anchor, 3/4 Inch Anchor Dia. | CG7PFT 166X47

FABORY B70411.075.1000 Wedge Anchor, 3/4 In - 10 Thread Size, 10 In Lg., 7 1/2 In Thread Lg., Steel, 18 Pk

Item: CG7PFT Model: B70411.075.1000Cross Ref: 166X47
Limited Availability
€259.00 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Diameter3/4"
FinishZinc Plated
GradeNon Graded
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
IncludesNut And Washer
Length10"
MaterialSteel
Max. Work Thickness3 1/8"
Min. Embedment3 1/4"
Seismic ApprovedNo
System Of MeasurementImperial
Thread Length7 1/2"
Thread Size3/4"-10
TypeWedge Anchor
Ultimate Tension In 4000 Psi Concrete11880 lbs.

Shipping Info:

Country of OriginVaries

Product Details:

    • Includes: Nut and Washer

Product Variants

ProductModelThread SizeDiameterThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteFinishSeismic ApprovedPkg. Qty.Price
FABORY B70411.025.0175 Wedge Anchor, 1/2-13 Thread Size, Steel Anchor, 1/4 Inch Anchor Dia. | CG7PEM 166X19 B70411.025.01751/2"-131/4"5/8"1 1/8"1/8"1870 lbs.Zinc PlatedNo750€629.33
RFQ
FABORY B70411.025.0225 Wedge Anchor, 1/2-13 Thread Size, Steel Anchor, 1/4 Inch Anchor Dia. | CG7PEN 166X20 B70411.025.02251/2"-131/4"1 1/8"1 1/8"3/8"1870 lbs.Zinc PlatedNo650€638.57
RFQ
FABORY B70411.025.0325 Wedge Anchor, 1/2-13 Thread Size, Steel Anchor, 1/4 Inch Anchor Dia. | CG7PEP 166X21 B70411.025.03251/2"-131/4"2 1/8"1 1/8"1 3/8"1870 lbs.Zinc PlatedNo500€505.49
RFQ
FABORY B70411.037.0225 Wedge Anchor, 3/8-16 Thread Size, Steel Anchor, 3/8 Inch Anchor Dia. | CG7PEQ 166X22 B70411.037.02253/8"-163/8"3/4"1 1/2"3/16"3300 lbs.Zinc PlatedNo275€444.13
RFQ
FABORY B70411.037.0275 Wedge Anchor, 3/8-16 Thread Size, Steel Anchor, 3/8 Inch Anchor Dia. | CG7PER 166X23 B70411.037.02753/8"-163/8"1 1/4"1 1/2"3/8"3300 lbs.Zinc PlatedNo250€442.67
RFQ
FABORY B70411.037.0300 Wedge Anchor, 3/8-16 Thread Size, Steel Anchor, 3/8 Inch Anchor Dia. | CG7PET 166X24 B70411.037.03003/8"-163/8"1 1/2"1 1/2"9/16"3300 lbs.Zinc PlatedNo230€415.08
RFQ
FABORY B70411.037.0375 Wedge Anchor, 3/8-16 Thread Size, Steel Anchor, 3/8 Inch Anchor Dia. | CG7PEU 166X25 B70411.037.03753/8"-163/8"2 1/4"1 1/2"1 1/8"3300 lbs.Zinc PlatedNo190€343.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B70411.075.1000 Wedge Anchor, 3/4 In - 10 Thread Size, 10 In Lg., 7 1/2 In Thread Lg., Steel, 18 Pk
€259.00 /pack