Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B51205.125.0001 Flat Washer, 0.165 Inch Thickness | CG7KYQ 42KL43

FABORY B51205.125.0001 Flat Washer, 1 1/4 In Bolt Size, SAE, 1 3/8 In I.D., 2 1/2 In O.D., 130 Pk

Item: CG7KYQ Model: B51205.125.0001Cross Ref: 42KL43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishPlain
Fits Bolt Sizes1 1/4"
GradeGrade 18-8
Inside Dia.1 3/8"
MaterialStainless Steel
Outside Dia.2 1/2"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Tensile StrengthNot Applicable
Thickness0.156"
Washer TypeSAE Washer
Dimensional StandardsASME B18.21.1, SAE
Flat Washer TypeSAE
For Screw Size1 1/4"
Inside Diameter1.375"
Inside Diameter Tolerance+0.030", -0.007"
Made In North AmericaNo
Material Grade/class18-8
Maximum Temperature302°F
Maximum Thickness0.192"
Minimum Temperature-58°F
Minimum Thickness0.136"
Outside Diameter2 1/2"
Outside Diameter Tolerance+0.030", -0.007"
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant
Rohs CompliantYes
Thickness Tolerance+0.027", -0.029"

Shipping Info:

Ship weight (kg) 9.5697
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessTensile StrengthHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U51205.025.0001 Flat Washer Stainless St Fits 1/4 - Pack Of 50 | AB8ERY 25DK30 U51205.025.00011/4"9/32"5/8"0.065"Not Applicable---58°F to +302°F50€3.18
APPROVED VENDOR U51205.031.0001 Flat Washer Stainless St Fits 5/16 - Pack Of 50 | AB8ERZ 25DK31 U51205.031.00015/16"11/32"11/16"0.065"Not Applicable---58°F to +302°F50€3.70
APPROVED VENDOR U51205.037.0001 Flat Washer Stainless St Fits 3/8 - Pack Of 50 | AB8ETA 25DK32 U51205.037.00013/8"13/32"13/16"0.065"Not Applicable---58°F to +302°F50€4.83
APPROVED VENDOR U51205.043.0001 Flat Washer Stainless St Fits 7/16 - Pack Of 25 | AB8ETB 25DK33 U51205.043.00017/16"15/32"71/77"0.065"Not Applicable---58°F to +302°F25€3.08
APPROVED VENDOR U51205.050.0001 Flat Washer Stainless St Fits 1/2 - Pack Of 25 | AB8ETC 25DK34 U51205.050.00011/2"17/32"1 1/16"0.095"Not Applicable---58°F to +302°F25€4.46
APPROVED VENDOR U51205.056.0001 Flat Washer Stainless St Fits 9/16 - Pack Of 25 | AB8ETD 25DK35 U51205.056.00019/16"19/32"1.156"0.095"Not Applicable---58°F to +302°F25€6.79
APPROVED VENDOR U51205.062.0001 Flat Washer Stainless St Fits 5/8 - Pack Of 25 | AB8ETE 25DK36 U51205.062.00015/8"21/32"1 5/16"0.095"Not Applicable---58°F to +302°F25€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51205.125.0001 Flat Washer, 1 1/4 In Bolt Size, SAE, 1 3/8 In I.D., 2 1/2 In O.D., 130 Pk
€301.80 /pack