AIGNEP 55210-6-1/4 Composite Swivel Branch Tee, 6mm Tube x 1/4 Inch Swift-Fit | CL7TXC

AIGNEP 55210-6-1/4 Composite Swivel Branch Tee, 6mm Tube x 1/4 Inch Swift-Fit

Item: CL7TXC Model: 55210-6-1/4Cross Ref: 49JV57
Limited Availability
€2.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir
Body MaterialComposite
ColorBlack
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Fitting MaterialNylon
Fitting Side C Connection TypeUniversal
Fittings Sub-categoryTees
System Of MeasurementImperial/Metric
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter6 mm
Fitting Side C Pipe Size1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure250 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Overall Length1 5/8"
Specific Fitting ShapeSwivel Adapter Tee
StandardsEN 331, REACH, ROHS

Shipping Info:

Ship weight (kg) 0.0225
Ship length (cm)4.13
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 55210-6-1/4 Composite Swivel Branch Tee, 6mm Tube x 1/4 Inch Swift-Fit
€2.62 /unit