FABORY B51067.087.2400 Fully Threaded Rod, 2 Ft Length, 7/8-14 Thread Size | CG7KEQ 177L65

FABORY B51067.087.2400 Threaded Rod, 7/8 In - 14 Thread Size, SS, 2 ft. Lg., Gr. 18-8, Plain, Fine, 7 Pk

Item: CG7KEQ Model: B51067.087.2400Cross Ref: 177L65
Limited Availability
€740.45 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Length2 ft.
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size7/8"-14
Thread TypeFine
Yield Strength45000 psi

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelThread SizeTensile StrengthHardnessYield StrengthThread DirectionThread FitTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR M51070.030.1000 Threaded Rod Stainless Steel M3 x 0.50mm x 3 Feet | AB8FCK 25DM52 M51070.030.1000M3 x 0.5700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€5.40
APPROVED VENDOR M51070.040.1000 Threaded Rod Stainless Steel M4 x 0.70mm x 3 Feet | AB8FCL 25DM53 M51070.040.1000M4 x 0.7700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€4.48
APPROVED VENDOR M51070.050.1000 Threaded Rod Stainless Steel M5 x 0.80mm x 3 Feet | AB8FCM 25DM54 M51070.050.1000M5 x 0.8700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€3.98
APPROVED VENDOR M51070.060.1000 Threaded Rod Stainless Steel M6 x 1mm x 3 Feet | AB8FCN 25DM55 M51070.060.1000M6 x 1700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€5.12
APPROVED VENDOR M51070.080.1000 Threaded Rod Stainless Steel M8 x 1.25mm x 3 Feet | AB8FCP 25DM56 M51070.080.1000M8 x 1.25700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€15.65
APPROVED VENDOR M51070.100.1000 Threaded Rod Stainless Steel M10 x 1.50mm x 3 Feet | AB8FCQ 25DM57 M51070.100.1000M10 x 1.5700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€7.83
APPROVED VENDOR M51070.120.1000 Threaded Rod Stainless Steel M12 x 1.75mm x 3 Feet | AB8FCR 25DM58 M51070.120.1000M12 x 1.75700 N/sq. mm-450 N/sq. mmRight HandClass 2A-58°F to +302°FNot Applicable1€10.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51067.087.2400 Threaded Rod, 7/8 In - 14 Thread Size, SS, 2 ft. Lg., Gr. 18-8, Plain, Fine, 7 Pk
€740.45 /pack