Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B51000.100.0600 Hex Head Cap Screw, 1-8 Thread Size, 18-8 Grade | CG7HLH 42KA49

FABORY B51000.100.0600 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 6 In Lg., 39/64 In Head Ht., 10 Pk

Item: CG7HLH Model: B51000.100.0600Cross Ref: 42KA49
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length6"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length2 1/4"
Overall Length6"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 7.0736
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.100.0900 Hex Cap Screw Stainless Steel 1-8 x 9 | AB4HDL 1YA98 U51000.100.0900Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€29.72
APPROVED VENDOR U51000.100.1000 Hex Cap Screw Stainless Steel 1-8 x 10 | AB4HDM 1YA99 U51000.100.1000Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€27.20
APPROVED VENDOR U51000.100.0350 Hex Cap Screw Stainless Steel 1-8 x 3-1/2 Pk5 | AB7BAM 22TK76 U51000.100.0350Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€49.83
APPROVED VENDOR U51000.100.0400 Hex Cap Screw Stainless Steel 1-8 x 4 Pk5 | AB7BAN 22TK77 U51000.100.0400Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€44.79
APPROVED VENDOR U51000.100.0450 Hex Cap Screw Stainless Steel 1-8 x 4-1/2 Pk5 | AB7BAP 22TK78 U51000.100.0450Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€43.11
APPROVED VENDOR U51000.100.0500 Hex Cap Screw Stainless Steel 1-8 x 5 Pk5 | AB7BAQ 22TK79 U51000.100.0500Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€62.20
APPROVED VENDOR U51000.100.0550 Hex Cap Screw Stainless Steel 1-8 x 5-1/2 Pk5 | AB7BAR 22TK80 U51000.100.0550Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€96.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51000.100.0600 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 6 In Lg., 39/64 In Head Ht., 10 Pk