Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B51000.043.0075 Hex Head Cap Screw, 7/16-14 Thread Size, 18-8 Grade | CG7HEH 42JZ26

FABORY B51000.043.0075 Hex Head Cap Screw, 7/16 In - 14 Thread Size, SS, 3/4 In Lg., 450 Pk

Item: CG7HEH Model: B51000.043.0075Cross Ref: 42JZ26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€348.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height9/32"
Head TypeHex
Head Width5/8"
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size7/16"-14
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.7321
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51000.043.0450 Hex Cap Screw Stainless Steel 7/16-14 x 4-1/2 Pk5 | AB7XZC 24K907 U51000.043.0450Partially ThreadedRockwell B95Right HandHex7/16"-14Stainless SteelPlainCoarse5€11.07
APPROVED VENDOR U51000.043.0500 Hex Cap Screw Stainless Steel 7/16-14 x 5 Pk5 | AB7XZD 24K908 U51000.043.0500Partially ThreadedRockwell B95Right HandHex7/16"-14Stainless SteelPlainCoarse5€9.93
APPROVED VENDOR U51000.043.0087 Hex Cap Screw Stainless Steel 7/16-14 x 7/8 - Pack Of 25 | AB8UFZ 29DN43 U51000.043.0087Fully ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse25€21.88
APPROVED VENDOR U51000.043.0225 Hex Cap Screw Stainless Steel 7/16-14 x 2-1/4 - Pack Of 10 | AB8UGA 29DN44 U51000.043.0225Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse10€14.01
APPROVED VENDOR U51000.043.0275 Hex Cap Screw Stainless Steel 7/16-14 x 2-3/4 - Pack Of 10 | AB8UGB 29DN45 U51000.043.0275Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse10€11.99
APPROVED VENDOR U51000.043.0600 Hex Cap Screw Stainless Steel 7/16-14 x 6 Pk5 | AB8UGC 29DN46 U51000.043.0600Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse5€15.32
APPROVED VENDOR U51000.043.0700 Hex Cap Screw Stainless Steel 7/16-14 x 7 Pk5 | AB8UGD 29DN47 U51000.043.0700Partially ThreadedRockwell B80Right HandHex7/16"-14Stainless SteelPlainCoarse5€80.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B51000.043.0075 Hex Head Cap Screw, 7/16 In - 14 Thread Size, SS, 3/4 In Lg., 450 Pk
€348.35 /pack