Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B38403.050.0001 Flat Washer, 0.125 Inch Thickness | CG7FXL 42JY11

FABORY B38403.050.0001 Flat Washer, 1/2 In Fits Bolt Size, Std, 17/32 In I.D., 1/8 In Thk., 950 Pk

Item: CG7FXL Model: B38403.050.0001Cross Ref: 42JY11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishBlack Oxide
Fits Bolt Sizes1/2"
Inside Dia.17/32"
MaterialSteel
Outside Dia.1 1/8"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thickness1/8"
Washer TypeStandard Washer

Shipping Info:

Ship weight (kg) 9.8325
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTensile StrengthPkg. Qty.Price
APPROVED VENDOR 5KEF4 Flat Washer Din 6916 Med Carbon Fits M30 | AE4GQK 5KEF4M3031 mm56 mm5 mm-0.6 mm to +0.6 mmRockwell C29--1€1.21
APPROVED VENDOR 5KEF6 Flat Washer Din 6916 Med Carbon Fits M36 | AE4GQM 5KEF6M3637 mm66 mm6 mm-0.6 mm to +0.6 mmRockwell C29--1€2.08
APPROVED VENDOR 5KEG0 Flat Washer Din 6916 Med Carbon Fits M48 | AE4GQR 5KEG0M4850 mm92 mm8 mm-0.8 mm to +0.8 mmRockwell C29--1€7.26
APPROVED VENDOR Z8803 Flat Washer Thick Black Oxide Fits M3 - Pack Of 25 | AE6EPU 5RE85 Z8803M33.2 mm8 mm2 mm-0.5 mm to +0.4 mmRockwell C4--25€16.29
APPROVED VENDOR Z8804 Flat Washer Thick Black Oxide Fits M4 - Pack Of 25 | AE6EPV 5RE86 Z8804M44.3 mm10 mm2 mm-0.5 mm to +0.4 mmRockwell C4--25€17.43
APPROVED VENDOR Z8805 Flat Washer Thick Black Oxide Fits M5 - Pack Of 10 | AE6EPW 5RE87 Z8805M55.3 mm11 mm2 mm-0.5 mm to +0.4 mmRockwell C4--10€8.21
APPROVED VENDOR Z8806 Flat Washer Thick Black Oxide Fits M6 - Pack Of 10 | AE6EPX 5RE88 Z8806M66.4 mm13 mm2.5 mm-0.5 mm to +0.4 mmRockwell C4--10€7.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B38403.050.0001 Flat Washer, 1/2 In Fits Bolt Size, Std, 17/32 In I.D., 1/8 In Thk., 950 Pk
€266.46 /pack