FABORY B38210.050.0300 Fender Washer, 0.065 Inch Thickness | CG7FTD 156C61

FABORY B38210.050.0300 Fender Washer, 1/2 In Fits Bolt Size, Oversized, 17/32 In I.D., 3 In O.D., 0.047 to 0.08 In Thk. Tol., 200 Pk

Item: CG7FTD Model: B38210.050.0300Cross Ref: 156C61
In Stock

Get it by Monday, Jun 16

€109.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFender Washer
FinishZinc Plated
Fits Bolt Sizes1/2"
Inside Dia.17/32"
MaterialSteel
Outside Dia.3"
System Of MeasurementImperial
Thickness0.065"
Thickness Tolerance+0.047" to +0.08"
Washer TypeOversized Washer
Dimensional StandardsASME B18.21.1
Flat Washer TypeOversized
For Screw Size1/2"
Inside Diameter0.531"
Inside Diameter Tolerance0.525" to 0.545"
Made In North AmericaNo
Material Grade/classUngraded
Material Quality StandardsNot Rated
Maximum Temperature350°C
Maximum Thickness0.065"
Minimum Temperature-58°C
Minimum Thickness0.065"
Outside Diameter3"
Outside Diameter Tolerance2992" to 3029"
Reach CompliantYes
RemovableYes
Rockwell Hardness140HV
Rohs CompliantYes

Shipping Info:

Ship weight (kg) 10.0994
Country of OriginVaries

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR 1JLP5 Fender Washer Zinc Fits 5/16 Inch - Pack Of 50 | AA9YLZ 1JLP55/16"11/32"2"0.051"+0.029"Rockwell B40--50€40.53
APPROVED VENDOR 1JLP7 Fender Washer Uss Zinc Fits #10 - Pack Of 100 | AA9YMB 1JLP7#107/32"3/4"0.075"+0.029"Rockwell B40--100€33.88
APPROVED VENDOR U38130.043.0001 Flat Washer Wide Steel 7/16 Inch - Pack Of 50 | AB7DXJ 22UE23 U38130.043.00017/16"1/2"1 1/4"0.083"----50€6.40
APPROVED VENDOR U38130.050.0001 Flat Washer Wide Steel 1/2 Inch - Pack Of 50 | AB7DXK 22UE24 U38130.050.00011/2"0.563"1 3/8"0.109"----50€7.99
APPROVED VENDOR U38130.056.0001 Flat Washer Wide Steel 9/16 Inch - Pack Of 25 | AB7DXL 22UE25 U38130.056.00019/16"5/8"1 15/32"0.109"----25€4.97
APPROVED VENDOR U38130.062.0001 Flat Washer Wide Steel 5/8 Inch - Pack Of 25 | AB7DXM 22UE26 U38130.062.00015/8"11/16"1 3/4"0.134"----25€4.77
APPROVED VENDOR U38130.087.0001 Flat Washer Wide Steel 7/8 Inch - Pack Of 10 | AB7DXN 22UE27 U38130.087.00017/8"15/16"2 1/4"0.156"----10€6.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B38210.050.0300 Fender Washer, 1/2 In Fits Bolt Size, Oversized, 17/32 In I.D., 3 In O.D., 0.047 to 0.08 In Thk. Tol., 200 Pk
€109.03 /pack