Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66260305852 Sanding Hand Pad 400 Grit Extra Fine | AB3BKK 1RDJ2

NORTON ABRASIVES 66260305852 Sanding Hand Pad 400 Grit Extra Fine

Item: AB3BKK Model: 66260305852Cross Ref: 1RDJ2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Hand Pad
Abrasive MaterialDiamond
Abrasive TypeCoated
ColorYellow
GradeExtra Fine
Grit Type400
Length3 1/2"
Width2 1/8"
Pad Length3 1/2"
Pad ShapeContour
Pad Width2 1/8"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.6
Ship length (cm)8.89
Ship width (cm)5.4
HS code6805305000
Country of OriginNL

Product Variants

ProductModelColorAbrasive MaterialAbrasive TypeGrit TypePkg. Qty.Price
NORTON ABRASIVES 66260306360 Sanding Hand Pad 60 Grit Extra Coarse | AB3BKG 1RDH8 66260306360GreenDiamondCoated601€67.51
NORTON ABRASIVES 66260306361 Sanding Hand Pad 120 Grit Coarse | AB3BKH 1RDH9 66260306361BlackDiamondCoated1201€47.09
NORTON ABRASIVES 66260306362 Sanding Hand Pad 200 Grit Fine | AB3BKJ 1RDJ1 66260306362RedDiamondCoated2001€42.48
NORTON ABRASIVES 66260306363 Sanding Hand Pad 800 Grit Super Fine | AB3BKL 1RDJ3 66260306363WhiteDiamondCoated8001€30.22
NORTON ABRASIVES 66260306364 Sanding Hand Pad 1800 Grit Ultra Fine | AB3BKM 1RDJ4 66260306364BlueDiamondCoated18001€30.23
NORTON ABRASIVES 07660701727 Sanding Wool Pad Extra Fine - Pack Of 2 | AB3BMQ 1RDX4 07660701727GrayNon WovenNon Woven-2€7.04
NORTON ABRASIVES 07660701728 Sanding Hand Pad 4-3/8 x 5.5 Inch Fine - Pack Of 2 | AB3BMR 1RDX5 07660701728GreenNon WovenNon Woven-2€7.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66260305852 Sanding Hand Pad 400 Grit Extra Fine
€35.42 /unit