Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B38206.100.0001 Sae Washer, 0.134 Inch Thickness | CG7FQJ 54FW43

FABORY B38206.100.0001 SAE Washer, 1 In Fits Bolt Size, 1.063 In I.D., 2 In O.D., 0.134 In Thk., Steel, 265 Pk

Item: CG7FQJ Model: B38206.100.0001Cross Ref: 54FW43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSAE Washer
ColorYellow
FinishYellow Zinc Plated
Fits Bolt Sizes1"
Inside Dia.1.063"
MaterialSteel
Outside Dia.2"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thickness0.134"
Washer TypeSAE Washer
Dimensional StandardsASME B18.22.1, SAE
Flat Washer TypeSAE
For Screw Size1"
Inside Diameter1.063"
Inside Diameter Tolerance1.055" to 1.092"
Made In North AmericaNo
Material Grade/classClass 10.9
Material Quality StandardsASTM A-325
Maximum Temperature350°C
Maximum Thickness0.134"
Minimum Temperature-58°C
Minimum Thickness0.134"
Outside Diameter2"
Outside Diameter Tolerance1.993" to 2.03"
Reach CompliantYes
RemovableYes
Rockwell Hardness300HV
Rohs CompliantYes
Thickness Tolerance0.108-0.16"

Shipping Info:

Ship weight (kg) 9.8586
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
MASTER PRODUCTS HS-0312SAEHZYB Flat Washer 11/32 x 11/16 Od Pk 8300 | AB9DNU 2CCJ1 HS-0312SAEHZYB5/16"11/32"11/16"0.051" to 0.08"-Rockwell C38Yellow-8€931.60
MASTER PRODUCTS HS-0500SAEHZYB Flat Washer 17/32 x 1 1/16 Od - Pack Of 2500 | AB9DNV 2CCJ3 HS-0500SAEHZYB1/2"1.219"1 1/16"0.097" to 0.121"-Rockwell C38Yellow-2€818.34
MASTER PRODUCTS HS-0625SAEHZYB Flat Washer 21/32 x 1 5/16 Od - Pack Of 1400 | AB9DNW 2CCJ5 HS-0625SAEHZYB5/8"21/32"1 5/16"0.122" to 0.177"-Rockwell C38Yellow-1€452.83
MASTER PRODUCTS HS-1000SAEHZYB Flat Washer 1 1/16 Id x 2 Outer Diameter - Pack Of 550 | AE3EVJ 5CXV4 HS-1000SAEHZYB1"1.063"2"0.156"-0.02" to +0.02"Rockwell C38-C45Yellow-550€456.14
MASTER PRODUCTS HS-0250SAEHZYBAGGR Flat Washer Yellow Zinc Fits 1/4 Inch - Pack Of 100 | AF2BGX 6PU12 HS-0250SAEHZYBAGGR1/4"9/32"5/8"0.051" to 0.08"-Rockwell C38-C45Yellow-100€9.45
MASTER PRODUCTS HS-0312SAEHZYBAGGR Flat Washer Yellow Zinc Fits 5/16 Inch - Pack Of 50 | AF2BGY 6PU14 HS-0312SAEHZYBAGGR5/16"11/32"11/16"0.051" to 0.08"-Rockwell C38-C45Yellow-50€5.69
MASTER PRODUCTS HS-0375SAEHZYBAGGR Flat Washer Yellow Zinc Fits 3/8 Inch - Pack Of 50 | AF2BGZ 6PU16 HS-0375SAEHZYBAGGR3/8"13/32"13/16"0.051" to 0.08"-Rockwell C38-C45Yellow-50€6.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B38206.100.0001 SAE Washer, 1 In Fits Bolt Size, 1.063 In I.D., 2 In O.D., 0.134 In Thk., Steel, 265 Pk
€98.23 /unit