Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B31880.016.0100 Self Drilling Screw, 1 Inch Length, 410 Stainless Steel, #8-18 Thread Size | CG7DYA 156F58

FABORY B31880.016.0100 Self Drilling Screw, 8-18 Thread Size, SS, 1 In Lg., Plain, 2 Drive Size, 5000 Pk

Item: CG7DYA Model: B31880.016.0100Cross Ref: 156F58
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Drilling Screw
ColorSilver
Drill Point Length7/32"
Drill Point Size2
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 410
Head Dia.5/16"
Head Height0.1"
Head TypeFlat
Length1"
MaterialStainless Steel
Max. Thickness0.068"
System Of MeasurementImperial
Thread Size#8-18
Drill Tip Length7/32"
Drill Tip Type2
DrivePhillips
Fastener Length1"
Head ColorSilver
Head Width0.312"
Maximum Drilling Thickness0.068"
Minimum Head Width0.285"
Overall Length1"
Screw Size#8
Tip TypeDrilling
TypeSelf Drilling Screw

Shipping Info:

Ship weight (kg) 9.9702
Country of OriginVaries

Product Details:

    • For Attaching Variety of Materials to Metal Up to 12 Gauge

Product Variants

ProductModelDrive SizeHead Dia.Head HeightMax. ThicknessDrill Point LengthColorGradePkg. Qty.Price
APPROVED VENDOR U31880.013.0050 Drilling Screw #6-20 1/2 L - Pack Of 100 | AB4CPK 1WY74 U31880.013.0050#20.262"0.083"-3/16"SilverGrade 410100€2.29
APPROVED VENDOR U31880.013.0062 Drilling Screw #6-20 5/8 L - Pack Of 100 | AB4CPM 1WY76 U31880.013.0062#20.262"0.083"0.19"3/16"SilverGrade 410100€6.91
APPROVED VENDOR U31880.013.0075 Drilling Screw #6-20 3/4 L - Pack Of 100 | AB4CPP 1WY78 U31880.013.0075#20.262"0.083"-3/16"SilverGrade 410100€2.97
APPROVED VENDOR U31880.013.0100 Drilling Screw #6-20 1 L - Pack Of 100 | AB4CPR 1WY80 U31880.013.0100#20.262"0.083"-3/16"SilverGrade 410100€9.48
APPROVED VENDOR U31880.016.0075 Drilling Screw #8-18 3/4 L - Pack Of 100 | AB4CPU 1WY82 U31880.016.0075#25/16"0.1"0.068"7/32"SilverGrade 410100€7.47
APPROVED VENDOR U31880.016.0100 Drilling Screw #8-18 1 L - Pack Of 100 | AB4CPW 1WY84 U31880.016.0100#25/16"0.1"0.068"7/32"SilverGrade 410100€9.57
APPROVED VENDOR U31880.019.0125 Drilling Screw #10-16 1 1/4 Length - PK50 | AB4CQB 1WY92 U31880.019.0125#20.362"0.116"0.068"15/64"SilverGrade 41050€8.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B31880.016.0100 Self Drilling Screw, 8-18 Thread Size, SS, 1 In Lg., Plain, 2 Drive Size, 5000 Pk