FABORY B30537.018.0375 Wall Anchor, Phillips Screw Type, 3/8 Inch Drill Size, Carbon Steel Anchor | CG7DRU 159H06

FABORY B30537.018.0375 Wall Anchor, M5 Thread Size, Sleeve, 3 3/4 In Lg., 1 1/4 In To 1 3/4 In Thk., 500 Pk

Item: CG7DRU Model: B30537.018.0375Cross Ref: 159H06
Limited Availability
€532.55 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Anchor
Anchor TypeHollow Wall Anchor
Drill Bit Size3/8"
Length3 3/4"
MaterialCarbon Steel
Screw TypePhillips
StyleSleeve
System Of MeasurementImperial/Metric
Thickness1 1/4" to 1 3/4"
Thread SizeM5
Ultimate Tension Strength99 lbs.

Shipping Info:

Country of OriginVaries

Product Variants

ProductModelThread SizeScrew LengthThicknessUltimate Tension StrengthScrew TypeIncludesAnchor TypePkg. Qty.Price
GRAINGER U30537.018.0300 Hollow Wall Anchor 3/16 Inch Diameter PK50 | AH3EDK 31JE16 U30537.018.0300M5-5/8" to 1 1/4"99 lbs.Phillips-Hollow Wall Anchor50€33.29
GRAINGER U30537.018.0375 Hollow-Wall Anchor Slot Carbon Steel 3-3/4 Inch PK50 | AH3EDL 31JE17 U30537.018.0375M5-1 1/4" to 1 3/4"99 lbs.Phillips-Hollow Wall Anchor50€39.34
GRAINGER U30537.025.0250 Hollow Wall Anchor 1/4 Inch Diameter PK50 | AH3EDM 31JE18 U30537.025.0250M6-1/8" to 5/8"117 lbs.Phillips-Hollow Wall Anchor50€29.06
GRAINGER U30537.025.0300 Hollow Wall Anchor 2 3/4 Inch Length PK50 | AH3EDN 31JE19 U30537.025.0300M6-5/8" to 1 1/4"117 lbs.Phillips-Hollow Wall Anchor50€34.85
GRAINGER U30537.025.0375 Hollow-Wall Anchor Slot Carbon Steel 3-3/4 Inch PK100 | AH3EDP 31JE20 U30537.025.0375M6-1 1/4" to 1 3/4"117 lbs.Phillips-Hollow Wall Anchor100€71.34
GRAINGER U30538.012.0200 Hollow-Wall Anchor Slot Carbon Steel 2 Inch PK100 | AH3EDQ 31JE21 U30538.012.0200M4-3/8" to 5/8"66 lbs.PhillipsDriveHollow Wall Anchor100€37.74
FABORY B30537.012.0112 Wall Anchor, 5/16 Inch Drill Size, Carbon Steel Anchor | CG7DRN 159G93 B30537.012.0112M41"1/8" to 1/2"66 lbs.Phillips-Hollow Wall Anchor1900€619.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B30537.018.0375 Wall Anchor, M5 Thread Size, Sleeve, 3 3/4 In Lg., 1 1/4 In To 1 3/4 In Thk., 500 Pk
€532.55 /pack