Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B30005.016.0100 Multi-Material Screw, 1 Inch Length, Steel, #8 Size | CG7DMV 176D49

FABORY B30005.016.0100 Multi-Material Screw, Flat, Phillips, 2 Drive Size, Yellow Zn Plated, 3600 Pk

Item: CG7DMV Model: B30005.016.0100Cross Ref: 176D49
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Material Screw
Drive Size#2
Drive TypePhillips
FinishYellow Zinc Plated
Head TypeFlat
Length1"
MaterialSteel
Screw Size#8
System Of MeasurementImperial
Thread StyleFully Threaded
Tip TypePointed
DrivePhillips
Fastener Length1"
TypeMulti Material Screw

Shipping Info:

Ship weight (kg) 10.0003
Country of OriginVaries

Product Variants

ProductModelScrew SizeThread StyleTip TypeHead TypeFinishPkg. Qty.Price
GRAINGER U30005.013.0075 Multi-material Screw Flat Yellow #6 3/4 Inch Pk200 | AG2GGL 31JH60 U30005.013.0075#6Fully ThreadedPointedFlatYellow Zinc Plated200€7.02
GRAINGER U30005.013.0100 Multi-material Screw Flat Y Zinc #6 1 Inch Pk200 | AG2GGM 31JH61 U30005.013.0100#6Fully ThreadedPointedFlatYellow Zinc Plated200€13.46
GRAINGER U30005.013.0125 Multi-material Screw Flat #6 1-1/4 Inch Pk200 | AG2GGN 31JH62 U30005.013.0125#6Fully ThreadedPointedFlatYellow Zinc Plated200€14.59
GRAINGER U30005.016.0075 Multi-material Screw Flat Steel #8 3/4 Inch Pk200 | AG2GGP 31JH63 U30005.016.0075#8Fully ThreadedPointedFlatYellow Zinc Plated200€8.37
GRAINGER U30005.016.0100 Multi-material Screw Flat Steel #8 1 Inch Pk200 | AG2GGQ 31JH64 U30005.016.0100#8Fully ThreadedPointedFlatYellow Zinc Plated200€9.45
GRAINGER U30005.016.0125 Multi-material Screw Flat #8 1-1/4 Inch Pk200 | AG2GGR 31JH65 U30005.016.0125#8Fully ThreadedPointedFlatYellow Zinc Plated200€10.38
GRAINGER U30005.016.0150 Multi-material Screw Flat Steel #8 1-1/2 Inch Pk200 | AG2GGT 31JH66 U30005.016.0150#8Fully ThreadedPointedFlatYellow Zinc Plated200€21.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B30005.016.0100 Multi-Material Screw, Flat, Phillips, 2 Drive Size, Yellow Zn Plated, 3600 Pk