Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B08210.025.0075 Hex Head Cap Screw, 1/4-20 Thread Size, 2 Grade | CG6ZZT 42JN84

FABORY B08210.025.0075 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 3/4 In Lg., 5/32 In Head Ht., Gr. 2, 1400 Pk

Item: CG6ZZT Model: B08210.025.0075Cross Ref: 42JN84
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B70
Head Height5/32"
Head TypeHex
Head Width7/16"
Length3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength74000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRB70
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.495
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.025.0225 Hex Cap Screw Grade 2 1/4-20 x 2-1/4 - Pack Of 50 | AB6ZCE 22RX95 U08210.025.0225Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€14.39
APPROVED VENDOR U08210.025.0250 Hex Cap Screw Grade 2 1/4-20 x 2-1/2 - Pack Of 50 | AB6ZCF 22RX96 U08210.025.0250Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€11.64
APPROVED VENDOR U08210.025.0275 Hex Cap Screw Grade 2 1/4-20 x 2-3/4 - Pack Of 50 | AB6ZCG 22RX97 U08210.025.0275Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€16.64
APPROVED VENDOR U08210.025.0300 Hex Cap Screw Grade 2 1/4-20 x 3 - Pack Of 50 | AB6ZCH 22RX98 U08210.025.0300Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€17.50
APPROVED VENDOR U08210.025.0325 Hex Cap Screw Grade 2 1/4-20 x 3-1/4 - Pack Of 50 | AB6ZCJ 22RX99 U08210.025.0325Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€19.73
APPROVED VENDOR U08210.025.0350 Hex Cap Screw Grade 2 1/4-20 x 3-1/2 - Pack Of 50 | AB6ZCK 22RY01 U08210.025.0350Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€19.36
APPROVED VENDOR U08210.025.0375 Hex Cap Screw Grade 2 1/4-20 x 3-3/4 - Pack Of 50 | AB6ZCL 22RY02 U08210.025.0375Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€29.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B08210.025.0075 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 3/4 In Lg., 5/32 In Head Ht., Gr. 2, 1400 Pk