FABORY B04211.062.0350 Structural Bolt With Nut, 5/8-11 Thread Size | CG6VFE 166Y85

FABORY B04211.062.0350 Bolt, 5/8 In - 11 Thread Size, Steel, 3 1/2 In Lg., Hot Dipped Galv, Gr. A325, Coarse, 50 Pk

Item: CG6VFE Model: B04211.062.0350Cross Ref: 166Y85
In Stock

Get it by Monday, Jun 16

€147.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size2 1/4"
HardnessRockwell C25
Head Dia.1 1/16"
Head Height25/64"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 1/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Dimensional StandardsASME B18.2.6
Fastener Length3 1/2"
Head Width1 1/16"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 1/4"
Nut MaterialSteel
Nut StandardsASTM 563
Overall Length3 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 11.34
Country of OriginVaries

Product Details:

    • Includes: Heavy Nut

Product Variants

ProductModelThread StyleTypeGrip SizeMaterialHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04211.062.0150 Structural Bolt 5/8-11 x 1-1/2" Length PK10 | AB3EWL 1RU84 U04211.062.0150Partially ThreadedStructural Bolt With Nut1/4"Steel25/64"Right HandRockwell C25120000 psi10€19.57
APPROVED VENDOR U04211.062.0175 Structural Bolt 5/8-11 x 1 3/4" Length PK10 | AB3EWM 1RU85 U04211.062.0175Partially ThreadedStructural Bolt With Nut1/2"Steel25/64"Right HandRockwell C25120000 psi10€24.68
APPROVED VENDOR U04211.062.0200 Structural Bolt 5/8-11 2" Length PK10 | AB3EWN 1RU86 U04211.062.0200Partially ThreadedStructural Bolt With Nut3/4"Steel25/64"Right HandRockwell C25120000 psi10€48.70
APPROVED VENDOR U04211.062.0225 Structural Bolt 5/8-11 x 2-1/4" Length PK10 | AB3EWP 1RU87 U04211.062.0225Partially ThreadedStructural Bolt With Nut1"Steel25/64"Right HandRockwell C25120000 psi10€24.20
APPROVED VENDOR U04211.062.0250 Structural Bolt 5/8-11 x 2-1/2" Length PK10 | AB3EWQ 1RU88 U04211.062.0250Partially ThreadedStructural Bolt With Nut1 1/4"Steel25/64"Right HandRockwell C25120000 psi10€28.89
APPROVED VENDOR U04211.062.0275 Structural Bolt 5/8-11 x 2-3/4" Length PK10 | AB3EWR 1RU89 U04211.062.0275Partially ThreadedStructural Bolt With Nut1 1/2"Steel25/64"Right HandRockwell C25120000 psi10€23.06
APPROVED VENDOR U04211.062.0300 Structural Bolt 5/8-11 3" Length PK10 | AB3EWT 1RU90 U04211.062.0300Partially ThreadedStructural Bolt With Nut1 3/4"Steel25/64"Right HandRockwell C25120000 psi10€25.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B04211.062.0350 Bolt, 5/8 In - 11 Thread Size, Steel, 3 1/2 In Lg., Hot Dipped Galv, Gr. A325, Coarse, 50 Pk
€147.75 /pack