FABORY B04110.100.0900 Tap Bolt, 1-8 Thread Size, 8 Grade | CG6UAX 167K75

FABORY B04110.100.0900 Tap Bolt, 1 In - 8 Thread Size, Steel, 9 In Lg., 43/64 In Head Ht., 1 1/2 In Head Wd., 10 Pk

Item: CG6UAX Model: B04110.100.0900Cross Ref: 167K75
In Stock

Get it by Friday, Jun 13

€594.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height43/64"
Head TypeHex
Head Width1 1/2"
Length9"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length9"
Thread Size1"-8
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length9"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length9"
Overall Length9"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 10.04
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
EARNEST 695210G Tap Bolt Plain 1-8 x 6 In | AB6EQN 21C438 U04110.100.0600Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel1€20.54
EARNEST 695230G Tap Bolt Plain 1-8 x 8 In | AB6EQP 21C439 U04110.100.0800Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel1€54.38
FABORY B04110.100.0600 Tap Bolt, 1-8 Thread Size, 8 Grade | CG6UAV 167F64 B04110.100.0600Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel15€308.88
FABORY U04110.100.0250 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTU 41UF62 U04110.100.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€21.30
FABORY U04110.100.0300 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTV 41UF63 U04110.100.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€46.34
FABORY U04110.100.0350 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTW 30Z932 U04110.100.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€69.41
FABORY U04110.100.0400 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTX 30Z933 U04110.100.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€218.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B04110.100.0900 Tap Bolt, 1 In - 8 Thread Size, Steel, 9 In Lg., 43/64 In Head Ht., 1 1/2 In Head Wd., 10 Pk
€594.73 /pack