Flat Shipping

Flat Shipping at €24.99 + VAT

EARNEST 695210G Tap Bolt Plain 1-8 x 6 In | AB6EQN 21C438

EARNEST U04110.100.0600 Tap Bolt, 1 In - 8 Thread Size, 6 In Lg., 43/64 In Head Ht., 1 1/2 In Head Wd., 150000 psi TS

Item: AB6EQN Model: U04110.100.0600Cross Ref: 21C438
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height43/64"
Head TypeHex
Head Width1 1/2"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length6"
Thread Size1"-8
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length6"
Overall Length6"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.6647
Ship height (cm)3.56
Ship length (cm)17.02
Ship width (cm)4.57
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
EARNEST 695230G Tap Bolt Plain 1-8 x 8 In | AB6EQP 21C439 U04110.100.0800Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel1€54.38
FABORY B04110.100.0600 Tap Bolt, 1-8 Thread Size, 8 Grade | CG6UAV 167F64 B04110.100.0600Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel15€308.88
FABORY B04110.100.0900 Tap Bolt, 1-8 Thread Size, 8 Grade | CG6UAX 167K75 B04110.100.0900Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel10€561.69
FABORY U04110.100.0250 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTU 41UF62 U04110.100.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€21.30
FABORY U04110.100.0300 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTV 41UF63 U04110.100.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€46.34
FABORY U04110.100.0350 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTW 30Z932 U04110.100.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€69.41
FABORY U04110.100.0400 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KTX 30Z933 U04110.100.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€218.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EARNEST U04110.100.0600 Tap Bolt, 1 In - 8 Thread Size, 6 In Lg., 43/64 In Head Ht., 1 1/2 In Head Wd., 150000 psi TS
€27.67 /unit