FABORY B04006.075.0150 Structural Bolt With Nut, 3/4-10 Thread Size, A325 Type 1, A563-C Grade | CG6RHW 166Y08

FABORY B04006.075.0150 Bolt, 3/4 In - 10 Thread Size, Steel, 1 1/2 In Lg., Blk Oxide, Gr. A325, Coarse, 45 Pk

Item: CG6RHW Model: B04006.075.0150Cross Ref: 166Y08
In Stock

Get it by Tuesday, Jun 17

€113.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
FinishBlack Oxide
GradeGrade A325
Grip Size1/8"
HardnessRockwell C25
Head Dia.1 1/4"
Head Height15/32"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/8"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Dimensional StandardsASME B18.2.6
Fastener Length1 1/2"
Head Width1 1/4"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length1 3/8"
Nut MaterialSteel
Nut StandardsASTM 563
Overall Length1 1/2"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 10.57
Country of OriginVaries

Product Details:

    • Includes: Heavy Nut

Product Variants

ProductModelTypeGrip SizeMaterialThread StyleHead HeightThread DirectionHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04006.075.0150 Structural Bolt 3/4-10 1 1/2 Length PK5 | AB3BRG 1RE72 U04006.075.0150Structural Bolt With Nut1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€12.31
APPROVED VENDOR U04006.075.0175 Structural Bolt 3/4-10 1 3/4 Length PK5 | AB3BRH 1RE73 U04006.075.0175Structural Bolt With Nut3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€13.38
APPROVED VENDOR U04006.075.0200 Structural Bolt 3/4-10 2 Inch Length - PK5 | AB3BRJ 1RE74 U04006.075.0200Structural Bolt With Nut5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€11.12
APPROVED VENDOR U04006.075.0225 Structural Bolt 3/4-10 2 1/4 Length PK5 | AB3BRK 1RE75 U04006.075.0225Structural Bolt With Nut7/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€19.03
APPROVED VENDOR U04006.075.0250 Structural Bolt 3/4-10 2 1/2 Length PK5 | AB3BRL 1RE76 U04006.075.0250Structural Bolt With Nut1 1/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€15.67
APPROVED VENDOR U04006.075.0275 Structural Bolt 3/4-10 2 3/4 Length PK5 | AB3BRM 1RE77 U04006.075.0275Structural Bolt With Nut1 3/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€16.91
APPROVED VENDOR U04006.075.0300 Structural Bolt 3/4-10 3 Inch Length - PK5 | AB3BRN 1RE78 U04006.075.0300Structural Bolt With Nut1 5/8"SteelPartially Threaded15/32"Right HandRockwell C25120000 psi5€13.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B04006.075.0150 Bolt, 3/4 In - 10 Thread Size, Steel, 1 1/2 In Lg., Blk Oxide, Gr. A325, Coarse, 45 Pk
€113.40 /pack