Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY B01210.037.0400 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG6QTT 167J21

FABORY B01210.037.0400 Tap Bolt, 3/8 In - 16 Thread Size, Steel, 4 In Lg., 1/4 In Head Ht., 120000 psi TS, 190 Pk

Item: CG6QTT Model: B01210.037.0400Cross Ref: 167J21
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height1/4"
Head TypeHex
Head Width9/16"
Length4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length4"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length4"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length4"
Overall Length4"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 9.9716
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
FABORY B01210.037.0125 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG6QTG 167J11 B01210.037.0125Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19450-
RFQ
FABORY B01210.037.0150 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG6QTH 167J12 B01210.037.0150Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19400-
RFQ
FABORY B01210.037.0250 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG6QTM 167J16 B01210.037.0250Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19300€381.59
FABORY B01210.037.0300 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG6QTP 167J18 B01210.037.0300Fully ThreadedRight HandHexHexHex Tap Bolt9/16"Rockwell C19250-
RFQ
FABORY B01210.037.0350 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG6QTQ 167J19 B01210.037.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19225€398.80
FABORY B01210.037.0500 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG6QTV 167J23 B01210.037.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C19160-
RFQ
FABORY U01210.037.0125 Tap Bolt, 3/8-16 Thread Size, 5 Grade | CG8KFU 41UD95 U01210.037.0125Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C1950€22.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B01210.037.0400 Tap Bolt, 3/8 In - 16 Thread Size, Steel, 4 In Lg., 1/4 In Head Ht., 120000 psi TS, 190 Pk