FABENCO A71-27 Safety Gate, 28-30.5 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QFR

FABENCO A71-27 Self Closing Industrial Safety Gate, 28-30.5 Inch Fit Clear Opening, Galvanized, A36 Carbon Steel

Item: CJ6QFR Model: A71-27
In Stock

Get it by Tuesday, Jun 17

€293.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Gate
ColorSilver
FinishGalvanized
Fits Opening28" to 30 1/2"
GradeGrade A36
Load CapacityNot Rated
Locking MechanismNot Applicable
MaterialCarbon Steel
Mounting And Installation OptionsAngle, Flat Bar, Pipe, Wall
Opening Width28" to 30 1/2"
Self Closing MechanismSpring Loaded
Spring MaterialStainless Steel
Swing DirectionLeft/Right Hand

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)30.48
Ship length (cm)77.47
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMaterialFinishFits Clear OpeningColorPrice
FABENCO A71-16 Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QEZ A71-16Carbon SteelGalvanized17" to 18 1/2"-€280.73
FABENCO A71-16PC Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QFA A71-16PCCarbon SteelPowder Coat17" to 18 1/2"-€337.68
FABENCO A71-16RP Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer | CJ6QFB A71-16RPCarbon SteelPrimed17" to 18 1/2"-€280.73
RFQ
FABENCO A71-16SY Safety Gate, 17-18.5 Inch Fit Clear Opening, A36 Carbon Steel, Safety Yellow Enamel | CJ6QFC A71-16SYCarbon SteelEnamel17" to 18 1/2"Yellow€351.92
FABENCO A71-18 Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Galvanized | CJ6QFD A71-18Carbon SteelGalvanized19" to 21 1/2"-€280.73
FABENCO A71-18PC Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Yellow Powder Coat | CJ6QFE A71-18PCCarbon SteelPowder Coat19" to 21 1/2"-€337.68
FABENCO A71-18RP Safety Gate, 19-21.5 Inch Fit Clear Opening, A36 Carbon Steel, Red Primer | CJ6QFF A71-18RPCarbon SteelPrimed19" to 21 1/2"-€280.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABENCO A71-27 Self Closing Industrial Safety Gate, 28-30.5 Inch Fit Clear Opening, Galvanized, A36 Carbon Steel
€293.95 /unit