EXTRACT-ALL SP-400-DD Clean Air System, Downdraft Bench, Black | AA3YHJ 11Y603

EXTRACT-ALL SP-400-DD Clean Air System, Downdraft Bench, Black

Item: AA3YHJ Model: SP-400-DDCross Ref: 11Y603
In Stock

Get it by Tuesday, Jun 17

€2,667.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClean Air System
Air Flow Rate400 CFM
Amps2.91A
ColorBlack
Cord Length8 ft.
Depth20"
Filter Efficiency95%
FinishPolyurethane Powder Coat
Height36"
Mounting TypeFloor , Floor Mount
Number Of Speeds1
Overall Dimensions36" x 20" x 20"
Phase1
Sound Level70 dBA
TypeDowndraft Bench
Wattage330 W
Width20"
Air Flow5000 CFM
Current2.91A
Frequency60 Hz
IncludesBaffle Spark Trap Prefilter, Disposable Carbon Pleated Filter, Merv 8 Secondary Pleated Filter, Optional HEPA Filter, Optional Refillable Adsorption Modules for Chemical Fume Removal, Primary Merv 14 Cell Filter
Overall Depth20"
Overall Height36"
Overall Width20"
StandardsCE APPROVED, UL APPROVED
Voltage120V AC
Work Surface Depth20"
Work Surface Width20"

Shipping Info:

Ship weight (kg) 72
Ship height (cm)106.68
Ship length (cm)121.92
Ship width (cm)101.6
HS code8421398015
Country of OriginUS

Product Details:

Extract-All SP-400-DD clean air system is ideal for downdraft capture of smoke, odours, fumes, dust and other harmful airborne contaminants created by various small to medium-size industrial applications like welding, sanding, soldering & grinding. This downdraft bench-style portable air cleaner comes with a 4-stage filter pack for removing smoke & dust.

Features:

  • Extract-All SP-400-DD downdraft bench comes with 4 filters (spark- trap baffle filter, pleated filter, mini-pleat filter & disposable carbon pleated filter) a grated downdraft cover and a removable side & back shield.
  • It uses a 350W totally-enclosed blower motor offering thermal protection & ball bearings for operating 100,000 continuous duty hours.
  • The fan attached to the motor rotates at 2940 rpm and produces a downdraft capture velocity of 200 fpm with 500 cfm capacity.
  • The downdraft bench has an easy-grip handle and a heavy-duty caster base for easy transportation of the unit.
  • The pleated filter has an efficiency of MERV 10 (60%), whereas the mini-pleat filter has an efficiency of MERV 14 (95%).
  • The unit connects to a 2.91A, 120V power supply using a 7 feet power cord with a plug.

Compatible Accessories:

  • Acrylic Capture Hoods: These acrylic capture hoods are used for backdraft source capture of contaminants.
  • Extract-All SO-400-2 Downdraft Cover: These downdraft covers (available with the unit) feature side and back shields to prevent dust from going outside.
  • Replacement Filters: Extract-All supplies replacement RF-400-1 pleated filter, RF-400-2 mini-pleat filter, RF-400-3 disposable carbon filter and RF-400-4 spark-trap baffle filter.
  • Additional Filters: The brand can also supply additional filters like HEPA filters for capturing ultra-fine particulate and refillable adsorption modules for removing chemical vapours.

Standards and Approvals:

  • UL
  • cUL
  • CE

Frequently Asked Questions:

Q. When are downdraft benches used over a fume extractor?

A. Extract-All downdraft benches draw the contaminants down & away from a user's breathing zone, unlike the fume extractors that draw the contaminants upwards. Downdraft benches are suitable when contaminants are harmful to the operator's health.

Q. What is this Extract-All SP-400-DD clean air system made of?

A. Extract-All SP-400-DD downdraft bench's frame has 16-gauge steel construction with polyurethane powder coat finish for mild corrosion resistance & structural rigidity.

Q. What is the noise level of this Extract-All SP-400-DD clean air system?

A. Extract-All SP-400-DD downdraft bench produces noise of 71 dB at 6 feet distance.

Product Variants

ProductModelColorTypeDepthWattageAir Flow RateCord LengthSound LevelAmpsPrice
EXTRACT-ALL S-984-1 Clean Air System, 14" Depth | AC4BLC 2YFV5 S-984-1WhiteCompact Fume & Dust Extractor14"260 W160-375 CFM7 ft.55 dBA1.3A€1,779.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL SP-400-DD Clean Air System, Downdraft Bench, Black
€2,667.19 /unit