EXTRACT-ALL RF-400-2 Mini Pleat Filter 20 Inch Width 20 Inch Height | AA3AZJ 11G218

EXTRACT-ALL RF-400-2 Mini Pleat Filter 20 Inch Width 20 Inch Height

Item: AA3AZJ Model: RF-400-2Cross Ref: 11G218
In Stock

Get it by Friday, Jun 13

€301.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cleaner Filter
Efficiency95%
FrameYes
Frame IncludedYes
Includes FrameYes
Media Area18.5 sq. ft.
Nominal Depth4"
Nominal Height20"
Nominal Width20"
Compatible Extractor Grainger Part Number11Y602, 11Y603, 35ZW98
Compatible Extractor Manufacturer Part NumberSP-400,SP-400-DD,SP-800
Compatible Extractor SeriesSP-400, SP-800
Filter Efficiency95%
Filter Merv Rating14
Filter TypeDisposable Minipleat Filter

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)17.78
Ship length (cm)60.96
Ship width (cm)60.96
HS code5911900080
Country of OriginUS

Product Variants

ProductModelFrameEfficiencyNominal WidthNominal HeightNominal DepthMervIncludes FrameFilters Down ToPkg. Qty.Price
EXTRACT-ALL RF-400-1 Pleated Filter 20 Inch Width 4 Inch D 20 Inch Height | AA3AZH 11G217 RF-400-1Yes40%20"20"4"-Yes-1€126.68
EXTRACT-ALL RF-987-1 Polyester Filter 12 Inch Width 12 Inch H Pack Of 4 | AB9HEU 2DBW5 RF-987-1No50%12"12"1/2"6No3 µm4€202.62
EXTRACT-ALL RF-987-6 Final Pleated Filter 12 Inch Width Pack Of 4 | AB9HEV 2DBW8 RF-987-6Yes65%12"12"2"-Yes1 µm4€196.42
EXTRACT-ALL F-981-1 Air Cleaner Filter, 9" Width | AC4BKV 2YFU5 F-981-1Yes95%9"11"--Yes-1€441.84
EXTRACT-ALL RF-981-1 Filter 9 Inch Width 10 Inch Height | AC4BKY 2YFU9 RF-981-1Yes95%9"10"--Yes-1€342.63
EXTRACT-ALL RF-984-1 Filter 20 Inch Width 1/2 Inch D 20 Inch H - Pack Of 6 | AC4BLK 2YFW4 RF-984-1Yes25%20"20"1/2"6Yes-6€198.86
EXTRACT-ALL RF-984-6 Pleated Filter 24 Inch Width 12 Inch H - Pack Of 6 | AC4BLL 2YFW8 RF-984-6Yes90% to 95%24"12"2"-Yes-6€243.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTRACT-ALL RF-400-2 Mini Pleat Filter 20 Inch Width 20 Inch Height
€301.59 /unit