Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL 8LS1-L Enclosed Limit Switch Top Actuator Spdt | AA3RFN 11T745

HONEYWELL 8LS1-L Enclosed Limit Switch Top Actuator Spdt

Item: AA3RFN Model: 8LS1-LCross Ref: 11T745
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€494.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Limit Switch
Actuator Length5 1/2"
Actuator Length - Limit Switch5 1/2"
Actuator LocationTop
Actuator StyleWobble Stick
Actuator Style - Limit SwitchWobble Stick
Amps10A
Arm MaterialSteel
Basic Actuator StyleWobble Stick
Basic Actuator Style (limit Switch)Wobble Stick
Body ConstructionDie Cast Zinc
Body Height - Limit Switch2.7"
Body MaterialDie Cast Zinc
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1.19"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Current Rating - Nominal10A
Dc Contact RatingNot Rated
Depth1.13"
Electrical ConnectionScrew Terminals
Head ActionSpring Return, Standard
Height4.05"
Ip RatingNo IP Rating
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.31" x 1.19"
MovementWobble
Nema RatingNEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 13
Operating Force5 oz.
Operating Temp. Range-20°F to +160°F
Operator ConfigurationFlexible Cable
Stem Thread - Limit SwitchNo Stem
Width1.19"
Ac Contact Rating10A @ 125V, 10A @ 250V, 10A @ 480V
Actuator TypeCoil Spring
Body ConfigurationNon Plug In
Body Depth1.13"
Body Height2.7"
Contact Form1NO/1NC
Directional MovementOmnidirectional
Mounting Hole Diameter0.19"
Mounting Hole Horizontal Center To Center Distance60 mm
Mounting Hole Vertical Center To Center Distance30 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 13
Number Of Mounting Holes4
Operating Force - Maximum5 ozf
Operating Temperature - Maximum160°F
Operating Temperature - Minimum-20°F
Overall Depth1.6"
Overall Width1.57"
Overtravel1.21"
Pretravel1.13"
SeriesLS Series
StandardsCE

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)4.57
Ship length (cm)23.37
Ship width (cm)4.83
HS code8536509055
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 8LS1-L Enclosed Limit Switch Top Actuator Spdt
€494.47 /unit